Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 Portable WQXGA IPS Mntr

  • Mfr # VG16562K

  • Zoro # G414790051


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Screen Size
16 in
Max. Resolution
2560 x 1600
Width
14.1"
Speakers
Yes
Screen Refresh Rate
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG16562K
Zoro #
G414790051
UPC #
766907026207
Country of Origin
China

Dimensions

Screen Size
16 in
Width
14.1"
Height
9.3"
Depth
0.4"
Width with Stand
14.06"
Height with Stand
9.25"
Depth with Stand
0.38"
Viewable Screen Size
16"
Screen Size Class
16"

Details

Max. Resolution
2560 x 1600
Speakers
Yes
Screen Refresh Rate
60 Hz
VGA
No
Includes
USB-C Cable, Smart Cover, Quick Start Guide
Horizontal Viewing Angle
178°
Mini DisplayPort
No
Stand Adjustments
Pivot, Height, Tilt
Horizontal Frequency
15 kHz to 100 kHz - USB Type C
HDMI
No
Number of USB Type-C Ports
2
USB
Yes
Features
vDisplay Manager, Ergonomic Design, Anti-glare, Landscape/Portrait Viewable, On-screen Display (OSD)
Dynamic Contrast Ratio
50,000:1
Operating Temp. Range
32 to 104°F
DisplayPort
No
Color Supported
16.7 Million Colors
Native Contrast Ratio
1,500:1
Brightness
400 Nit
DVI
No
Vertical Viewing Angle
178°
Number of Screens
1
Vertical Frequency
50 Hz to 75 Hz - USB Type C
Operating Power Consumption
8.60 W
Power
11.60 W
Glass Hardness
3H
Number of USB Ports
2
Screen Mode
WQXGA
Screen Surface
Anti-glare
Green Environmental Attribute
ENERGY STAR 8.0; Environmentally Friendly
Standby Power Consumption
500 mW
Item
LED Monitor
Panel Technology
In-plane Switching (IPS) Technology
Color
Black
Thunderbolt 4
No
Response Time Details
11.6 ms GTG
Backlight Technology
LED
Aspect Ratio
16:10
Thunderbolt 3
No
Operating Humidity Range
20% to 90% (Non-condensing)
Thunderbolt
No
Number of Speakers
2
USB Type-C
Yes
Power Consumption
11.60 W
Response Time
11.60 ms
Package Contents
16" Portable WQXGA IPS Monitor with 65W USB C and Smart Cover Design USB-C Cable Smart Cover Quick Start Guide
Environmentally Friendly
Yes
Adjustable Stand
Yes
Energy Star
Yes
Operating Temperature Range
32°F (0°C) to 104°F (40°C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.