16IN PORTABLE MONITOR WITH 40W USB C, ERGONOMIC STAND AND CARRYING CASE, 1920 X

  • Mfr # VP1656
  • Zoro # G216269090
product price: 
$
389.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1920 x 1200
Speakers
Yes
Vertical Frequency
24 Hz to 75 Hz - USB Type C, 24 Hz to 75 Hz - Micro HDMI
Product Type
LED Monitor
Stand Adjustments
Tilt, Height
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VP1656
Zoro #
G216269090
UPC #
766907025460
Country of Origin
China

Dimensions

Width with Stand
14.33"
Screen Size Class
16"
Height with Stand
12.89"
Compressed Height with Stand
9.43"
Extended Height with Stand
12.89"
Viewable Screen Size
16"
Depth with Stand
0.91"

Details

Max. Resolution
1920 x 1200
Speakers
Yes
Vertical Frequency
24 Hz to 75 Hz - USB Type C, 24 Hz to 75 Hz - Micro HDMI
Product Type
LED Monitor
Stand Adjustments
Tilt, Height
Color Gamut
100% sRGB
Total Number of USB Type-C Ports
2
Response Time Details
6.5 ms GTG
Standard Refresh Rate
75 Hz
Adjustable Stand
Yes
Response Time
6.50 ms
Operating Humidity Range
20% to 90% (Non-condensing)
Number of USB Ports
2
Native Contrast Ratio
1,200:1
USB Type-C
Yes
Backlight Technology
LED
Screen Mode
WUXGA
Frequency
60 Hz, 50 Hz
Horizontal Frequency
24 kHz to 95 kHz - USB Type C, 24 kHz to 95 kHz - Micro HDMI
Operating Power Consumption
8.60 W
Maximum Power Consumption
17 W
Features
sRGB, On-screen Display (OSD), Hardware Calibration, Anti-glare, Ergonomic Design
Number of Micro HDMI Ports
1
Brightness
300 Nit
Package Contents
15.6" 1080p Portable Monitor with 40W USB C, Ergonomic Stand and Carrying Case, Power Adaptor, USB-C to USB-A Cable, micro HDMI Cable, USB-C Cable, Quick Start Guide, Protective bag
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Panel Technology
In-plane Switching (IPS) Technology
Standby Power Consumption
500 mW
Number of Screens
1
Energy Star
Yes
Environmentally Friendly
Yes
Number of Speakers
2
Aspect Ratio
16:10
Native Resolution
1920 x 1200
Dynamic Contrast Ratio
20,000,000:1
Horizontal Viewing Angle
170°
USB
Yes
Vertical Viewing Angle
170°
Micro HDMI
Yes
Screen Surface
Anti-glare
Glass Hardness
3H
Mount Type
Tripod
Product Line
ColorPro

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.