16IN PORTABLE WQXGA IPS MONITOR WITH 65W USB C AND SMART COVER DESIGN, 2560 X 16

  • Mfr # VG1656-2K
  • Zoro # G622444081
product price: 
$
539.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
2560 x 1600
Width
14.1"
Speakers
Yes
Color Supported
16.7 Million Colors
Screen Size Class
16"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VG1656-2K
Zoro #
G622444081
UPC #
766907026221
Country of Origin
China

Dimensions

Width
14.1"
Screen Size Class
16"
Depth
0.4"
Width with Stand
14.06"
Depth with Stand
0.38"
Height
9.3"
Viewable Screen Size
16"
Height with Stand
9.25"

Details

Max. Resolution
2560 x 1600
Speakers
Yes
Color Supported
16.7 Million Colors
Energy Star
Yes
Product Type
LED Monitor
Total Number of USB Type-C Ports
2
Vertical Viewing Angle
178°
Dynamic Contrast Ratio
50,000:1
Native Contrast Ratio
1,500:1
Features
vDisplay Manager, Ergonomic Design, Anti-glare, Landscape/Portrait Viewable, On-screen Display (OSD)
Glass Hardness
3H
Horizontal Viewing Angle
178°
Native Resolution
2560 x 1600
Number of USB Ports
2
Panel Technology
In-plane Switching (IPS) Technology
Package Contents
16" Portable WQXGA IPS Monitor with 65W USB C and Smart Cover Design USB-C Cable Smart Cover Quick Start Guide
Standard Refresh Rate
60 Hz
Backlight Technology
LED
Horizontal Frequency
15 kHz to 100 kHz - USB Type C
Brightness
400 Nit
Response Time
11.60 ms
Operating Power Consumption
8.60 W
Aspect Ratio
16:10
Standby Power Consumption
500 mW
USB
Yes
Color
Black
Stand Adjustments
Pivot, Height, Tilt
Environmentally Friendly
Yes
Number of Screens
1
Vertical Frequency
50 Hz to 75 Hz - USB Type C
Screen Surface
Anti-glare
Number of Speakers
2
Adjustable Stand
Yes
Screen Mode
WQXGA
Maximum Power Consumption
11.60 W
Operating Humidity Range
20% to 90% (Non-condensing)
USB Type-C
Yes
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Response Time Details
11.6 ms GTG

Description

00 RESOLUTION.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.