Zoro Homepage

16inPortable IPS Gaming Mon

  • Mfr # VX1654

  • Zoro # G714790089


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Screen Size
16 in
Max. Resolution
1920 x 1080
Width
14.1 in
Speakers
Yes
Depth
0.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX1654
Zoro #
G714790089
UPC #
766907029475
Country of Origin
China

Dimensions

Screen Size
16 in
Width
14.1 in
Depth
0.7 in
Height
8.9 in
Depth with Stand
0.70 in
Height with Stand
8.90 in
Width with Stand
14.10 in

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Screen Refresh Rate
144 Hz
Color
Black
Item
Gaming LED Monitor
Includes
mini HDMI to HDMI Cable, USB-C Cable, Sleeve Case, Quick Start Guide
Number of Speakers
2
Horizontal Viewing Angle
178°
Green Environmental Attribute
ENERGY STAR 8.0
Horizontal Frequency
165 kHz - USB Type C, 24 kHz to 165 kHz - Mini HDMI 2.0
Application
Gaming
Mini HDMI
Yes
Panel Technology
In-plane Switching (IPS)
HDMI
Yes
Response Time Details
5ms GTG
Number of Screens
1
Power
9.60 W
Backlight Technology
LED
USB Type-C
Yes
Stand Adjustments
Tilt
Number of USB Ports
1
Number of Mini HDMI Ports
1
Standby Power Consumption
300 mW
Operating Temp. Range
32 to 104°F
Operating Humidity Range
20% to 90% (Non-condensing)
Number of HDMI Inputs
1
Vertical Frequency
48 Hz to 144 Hz - Mini HDMI 2.0, 48 Hz to 144 Hz - USB Type C
Tearing Prevention Technology
FreeSync
Screen Mode
Full HD
Glass Hardness
3H
Features
On-screen Display (OSD), Anti-glare, Cable Lock Slot, Landscape/Portrait Viewable
Operating Power Consumption
7.60 W
Aspect Ratio
16:9
Adjustable Stand
No
Brightness
250 Nit
Number of HDMI Ports
1
Dynamic Contrast Ratio
80,000,000:1
Vertical Viewing Angle
178°
USB
Yes
Screen Surface
Anti-glare
Color Supported
16.7 Million Colors
Number of USB Type-C Ports
1
Power Consumption
9.60 W
Native Contrast Ratio
800:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.