Zoro Homepage

17'' Portable IPS Gaming Mon

  • Mfr # VX1754

  • Zoro # G914936072


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Screen Size
17 in
Max. Resolution
1920 x 1080
Width
15.7"
Speakers
Yes
Depth
0.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX1754
Zoro #
G914936072
UPC #
766907029482
Country of Origin
China

Dimensions

Screen Size
17 in
Width
15.7"
Depth
0.7"
Height
9.8"
Adjustable Display Height
No
Screen Size Class
17"
Viewable Screen Size
17.3"
Color Depth
6-bit+FRC

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Screen Refresh Rate
144 Hz
Color Supported
16.7 Million Colors
Dynamic Contrast Ratio
80,000,000:1
Tearing Prevention Technology
Adaptive Sync/FreeSync
Operating Humidity Range
20% to 90% (Non-condensing)
Aspect Ratio
16:9
Operating Power Consumption
13 W
Item
Gaming LED Monitor
Operating Temp. Range
32 to 104°F
Adjustable Stand
No
Screen Mode
Full HD
Horizontal Viewing Angle
178°
Backlight Technology
LED
Horizontal Frequency
165 kHz - USB Type C, 24 kHz to 165 kHz - Mini HDMI 2.0
USB Type-C
Yes
Screen Surface
Anti-glare
Power
14 W
Number of Mini HDMI Ports
1
Glass Hardness
3H
Stand Adjustments
Tilt
Number of Speakers
2
Mounting
Desk
Application
Gaming
Number of USB Type-C Ports
2
Brightness
250 Nit
Mini HDMI
Yes
Vertical Frequency
48 Hz to 144 Hz - USB Type C, 48 Hz to 144 Hz - Mini HDMI 2.0
Number of Screens
1
Response Time Details
4 ms GTG
USB
Yes
Features
Anti-glare, Landscape/Portrait Viewable, Cable Lock Slot, Eco Mode, Plug & Play, On-screen Display (OSD), ViewMode
Number of HDMI Ports
1
Panel Technology
In-plane Switching (IPS) Technology
Green Environmental Attribute
ENERGY STAR 8.0
Vertical Viewing Angle
178°
Color
Black
Standby Power Consumption
500 mW
Native Contrast Ratio
800:1
Power Consumption
14 W
Package Contents
17.3" Portable 1080p 144Hz IPS Gaming Monitor with FreeSync and 60W USB-C Mini HDMI to HDMI Cable USB-C Cable Sleeve Case Quick Start Guide
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Mount Type
Desk Mountable
Energy Star
Yes
Response Time
4 ms
Cable Type Included
mini HDMI to HDMI Cable, USB-C Cable

Description

17'' Portable 1080p 144Hz IPS Gaming Monitor with FreeSync and 60W USBC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.