Zoro Homepage

19" Widescreen Lcd Monitor

  • Mfr # VA1903H

  • Zoro # G2814649


product price: $98.45
/ea
Free Shipping & Returns

Key Features

Screen Size
19"
Max. Resolution
1366 x 768
Width
17.2 in
Speakers
No
Includes
Power Cable, VGA Cable, Quick Start Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA1903H
Zoro #
G2814649
UPC #
766907002270
Country of Origin
Unknown

Dimensions

Screen Size
19"
Width
17.2 in
Depth
1.9 in
Height
10.7 in
Width with Stand
17.24 in
Depth with Stand
6.69 in
Height with Stand
13.54 in

Details

Max. Resolution
1366 x 768
Speakers
No
Includes
Power Cable, VGA Cable, Quick Start Guide
Standards
cTUVus, FCC-B with ICES003, MX-CoC, Mexico Energy
Color
Black
Features
Anti-glare, 3H Surface Hardness, Eco Mode, 3-sided Bezel Less, Super Clear Image Enhancement Technology, Pivot Display
Screen Refresh Rate
60 Hz
Item
Monitor
Operating Power Consumption
17 W
Horizontal Frequency
15 kHz to 82 kHz
Aspect Ratio
16:9
Standby Power Consumption
500 mW
VGA
Yes
Number of VGA Ports
1
Screen Mode
HD
Backlight Technology
LED
HDMI
Yes
VESA Mount Standard
75 x 75
HDMI Version
1.4
VESA Mount Compatible
Yes
Screen Surface
Anti-glare
Vertical Viewing Angle
65°
Green Environmental Attribute
Environmentally Friendly
Number of Screens
1
Input Voltage
100V to 240V
Brightness
200 Nit
Color Supported
16.7 Million Colors
Horizontal Viewing Angle
90°
Vertical Frequency
50 Hz to 60 Hz
Number of HDMI Inputs
1
Glass Hardness
3H
Number of HDMI Ports
1
Series
VA
Dynamic Contrast Ratio
50,000,000:1
Response Time
5 ms
Panel Technology
Twisted nematic (TN)
Native Contrast Ratio
600:1
Response Time Details
5 ms

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.