This item is Discontinued.

No Product Image Available

20" LED Monitor 1600x900, VG2039MLED (Discontinued)

  • Mfr # VG2039M-LED
  • Zoro # G4419065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG2039M-LED
Zoro #
G4419065
UPC #
766907688313
Country of Origin
Unknown

Dimensions

Screen Size
20"

Details

Item
Monitor

Description

NON TOUCH 20" (19.5" viewable) widescreen display ideal for demanding business professionals. With a native 1600x900 resolution, the VG2039m-LED delivers vibrant images and crisp text. Users will also find comfort in the fully ergonomic height adjust, swivel, and tilt features. Versatile input options, including DisplayPort, DVI-D, and VGA, provide flexible connectivity for multitasking. Equipped with a VESA-mountable design, the display can be mounted on a wall or any VESA-compliant monitor stand. The thin bezel design, coupled with hidden stereo speakers, makes the VG2039m-LED a space-saving option for the desktop. In addition to saving space, the VG2039m-LED also saves up to 50% in energy usage with its efficient LED backlight. With ViewSonic?s industry-best pixel performance guarantee, and a, the VG2039m-LED provides users with peace of mind.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.