Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21.5" Full HD Ultra Slim IPS, VX2276SMHD

  • Mfr # VX2276SMHD

  • Zoro # G4322675


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Screen Size
21.5"
HD Resolution
1080p
Horizontal Viewing Angle
178°
Response Time
5 ms
Vertical Viewing Angle
178°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX2276SMHD
Zoro #
G4322675
UPC #
766907834321
Country of Origin
Unknown

Dimensions

Screen Size
21.5"
Width with Stand
19.40"
Depth with Stand
7.10"
Screen Size Class
22"
Depth
1.3"
Height
11.9"
Width
19.6"
Height with Stand
14.60"

Details

HD Resolution
1080p
Item
Monitor
Horizontal Viewing Angle
178°
Response Time
5 ms
Vertical Viewing Angle
178°
Number of Speakers
2
Max. Resolution
1920 x 1080
Color Supported
16.7 Million Colors
Features
3H Surface Hardness, Anti-glare, Super Clear Image Enhancement Technology, 3-sided Bezel Less, Pivot Display
Input Voltage
100V to 240V
Vertical Frequency
50 Hz to 75 Hz
Glass Hardness
3H
Number of VGA Ports
1
Operating Power Consumption
22 W
DisplayPort
Yes
Energy Star
Yes
Brightness
250 Nit
HDMI
Yes
Screen Mode
Full HD
Panel Technology
In-plane Switching (IPS) Technology
Package Contents
VX2276-smhd - 22" 1080p Thin-Bezel IPS Monitor with HDMI, DisplayPort, and VGA, HDMI Cable, AC/DC Adapter, Quick Start Guide
Contrast Ratio
80,000,000:1
Native Contrast Ratio
1,000:1
Certifications & Standards
cULusFCCICES-003Energy StarEPEATNRCanUL-MXCoCMexico EnergyCEWEEEEnergy Efficiency (EEL)EACCEC
Speaker Output Power
2 W
Native Resolution
1920 x 1080
Backlight Technology
LED
Color
Silver
Screen Surface
Anti-glare
Standard Refresh Rate
100 Hz
Aspect Ratio
16:9
HDMI Inputs
1
Number of DisplayPorts
1
Number of Screens
1
Dynamic Contrast Ratio
50,000,000:1
Total Number of HDMI Ports
1
Environmentally Friendly
Yes
Product Type
LED Monitor
Speakers
Yes

Description

21.5" 21.5" viewable Full HD Ultra Slim IPS Monitor, 1920 x 1080, HDMI, DisplayPort & VGA inputs, integrated dual speakers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.