Zoro Homepage
This item is Discontinued.
Viewsonic 21.5In Led Hdtv; 1080P; 1920X1080; 1000:1 VT2215LED

21.5In Led Hdtv; 1080P; 1920X1080; 1000:1 (Discontinued)

  • Mfr # VT2215LED
  • Zoro # G4619690
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT2215LED
Zoro #
G4619690
UPC #
-
Country of Origin
Unknown

Dimensions

Height
13.1"
Width
20.4"
Depth
1.8"

Details

Aspect Ratio
1899-12-30
Speakers
Yes
Color
Black
Brightness
250 Nit
Features
Closed Caption
Product Type
LED-LCD TV

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.