Zoro Homepage

22 1920x1080 MVA LCD Monitor

  • Mfr # VA2247MH

  • Zoro # G814790057


product price: $95.15
/ea
Free Shipping & Returns

Key Features

Screen Size
22 in
Max. Resolution
1920 x 1080
Width
19.4 in
Speakers
Yes
Height
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA2247MH
Zoro #
G814790057
UPC #
766907010930
Country of Origin
China

Dimensions

Screen Size
22 in
Width
19.4 in
Height
11.5 in
Depth
1.9 in
Width with Stand
19.37 in
Height with Stand
14.65 in
Depth with Stand
8.11 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.