Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22" SuperClear IPS Full HD Mon, VA2256MHD

  • Mfr # VA2256MHD

  • Zoro # G4321205


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Screen Size
22"
Speakers
Yes
Number of VGA Ports
1
Color
Black
Tearing Prevention Technology
FreeSync
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA2256MHD
Zoro #
G4321205
UPC #
766907961812
Country of Origin
Unknown

Dimensions

Screen Size
22"
Depth with Stand
7.81"
Viewable Screen Size
21.5"
Color Depth
6-bit+Hi-FRC
Depth
1.9"
Height
11.7"
Width with Stand
19.29"
Width
19.3"
Height with Stand
14.26"

Details

Item
Monitor
Speakers
Yes
Number of VGA Ports
1
Color
Black
Tearing Prevention Technology
FreeSync
Certifications & Standards
cULusFCC-BICES003Energy StarMexico EnergyMX-CoC
Brightness
250 Nit
Backlight Technology
LED
Color Supported
16.7 Million Colors
Native Resolution
1920 x 1080
Screen Mode
Full HD
Vertical Frequency
50 Hz to 60 Hz
Response Time Details
15 ms GTG (OD)
Response Time
15 ms
HDMI
Yes
Panel Technology
In-plane Switching (IPS) Technology
Features
Flicker-free, 3H Surface Hardness, 3-sided Bezel Less, Bluelight Shield, Anti-glare, Super Clear Image Enhancement Technology
Number of Screens
1
DisplayPort
Yes
Screen Surface
Anti-glare
Number of Speakers
2
Input Voltage
100V to 240V
Product Type
LED Monitor
Contrast Ratio
50,000,000:1
Glass Hardness
3H
Package Contents
VA2256-mhd - 22" 1080p IPS Monitor with FreeSync, HDMI, DisplayPort, and VGAPower CableHDMI to HDMI (1.5m)Quick Start Guide
Horizontal Frequency
15 kHz to 83 kHz
Total Number of HDMI Ports
1
Max. Resolution
1920 x 1080
HDMI Version
1.4
Native Contrast Ratio
1,000:1
Vertical Viewing Angle
178°
VESA Mount Standard
100 x 100
Environmentally Friendly
Yes
Dynamic Contrast Ratio
50,000,000:1
Horizontal Viewing Angle
178°
Standard Refresh Rate
75 Hz
VESA Mount Compatible
Yes
Speaker Output Power
2 W
Aspect Ratio
16:9
Operating Power Consumption
31 W
Number of DisplayPorts
1
Standby Power Consumption
500 mW
Energy Star
Yes

Description

22" (21.5" viewable) SuperClear IPS Full HD Monitor, Dual Integrated Speakers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.