
ViewSonic Entertainment VX2267-MHD 22" Class Full HD LED Monitor - 16:9 - Black
Mfr # VX2267-MHD
Zoro # G916300659
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Max. Resolution
1920 x 1080
Width
19.4"
Speakers
Yes
Glass Hardness
3H
Aspect Ratio
16:9
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VX2267-MHD
Zoro #
G916300659
UPC #
766907012217
Country of Origin
Multiple
Dimensions
Width
19.4"
Color Depth
8-bit
Depth with Stand
7.95"
Width with Stand
19.37"
Height
11.5"
Viewable Screen Size
21.5"
Height with Stand
14.84"
Screen Size Class
22"
Depth
1.9"
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.