Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22in Ergo 40Degree Tilt Mntr

  • Mfr # VG2240

  • Zoro # G912432682


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Screen Size
22 in
Max. Resolution
1920 x 1080
Width
19.7"
Speakers
Yes
Height
11.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG2240
Zoro #
G912432682
UPC #
766907017793
Country of Origin
China

Dimensions

Screen Size
22 in
Width
19.7"
Height
11.6"
Depth
2"
Depth with Stand
8.11"
Width with Stand
19.72"
Height with Stand
19.57"
Color Depth
8-bit
Viewable Screen Size
21.5"
Screen Size Class
22"

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Screen Refresh Rate
100 Hz
Number of Screens
1
Horizontal Viewing Angle
178°
VESA Mount Compatible
Yes
Vertical Frequency
50 Hz to 60 Hz
Item
LED Monitor
Stand Adjustments
Height, Pivot, Tilt, Swivel
Input Voltage
100V to 240V
Pixel Pitch
0.24900 mm x 0.24900 mm
Native Contrast Ratio
3,000:1
VGA
Yes
Brightness
250 Nit
Number of HDMI Ports
1
Features
Anti-glare, 3H Surface Hardness, Super Clear Image Enhancement Technology, Flicker-free, Blue Light, Bluelight Shield
HDMI
Yes
Standby Power Consumption
500 mW
Aspect Ratio
16:9
Vertical Viewing Angle
178°
Color
Black
Number of USB Type-B Ports
1
Speaker Output Power
2 W
Dynamic Contrast Ratio
80,000,000:1
Series
VG
Operating Power Consumption
57.80 W
Response Time Details
5 ms GTG (OD)
Swivel Angle
60°
Includes
Power Cable, HDMI Cable, USB A/B Cable, Audio Cable, Quick Start Guide
Panel Technology
Multi-domain Vertical Alignment (MVA)
Built-In Devices
USB Hub
Number of VGA Ports
1
Color Supported
16.7 Million Colors
Glass Hardness
3H
Number of USB Ports
5
Backlight Technology
LED
Green Environmental Attribute
ENERGY STAR 8.0; Environmentally Friendly
Screen Mode
Full HD
Screen Surface
Anti-glare
HDMI Version
1.4
Standards
TCO Certified
Horizontal Frequency
24 kHz to 82 kHz
DisplayPort
Yes
Number of USB 3.2 Downstream Ports
4
VESA Mount Standard
100 x 100
Number of Speakers
2
Number of HDMI Inputs
1
Assembly
Required
Number of DisplayPorts
1
Adjustable Stand
Yes
Certifications & Standards
cTUVusFCC-BICES003Energy Star 8.0EPEAT SilverCECNOMMexico Energy
Environmentally Friendly
Yes
Energy Star
Yes
Response Time
5 ms
Package Contents
22" 1080p Ergonomic 40Degree Tilt Monitor with HDMI, DP, and VGAPower CableHDMI CableUSB A/B CableAudio CableQuick Start Guide
Assembly Required
Yes
Color Gamut
103% sRGB, 72% NTSC

Description

22 Ergo 40Degree Tilt Mntr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.