22IN FULL HD 1080P 10 POINT TOUCH MONITOR, FRAMELESS SUPERCLEAR IPS TE

  • Mfr # TD2230

  • Zoro # G414883258


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Screen Size
22 in
Max. Resolution
1920 x 1080
Width
19.3"
Speakers
Yes
Height
11.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD2230
Zoro #
G414883258
UPC #
766907842418
Country of Origin
China

Dimensions

Screen Size
22 in
Width
19.3"
Height
11.8"
Depth
1.9"
Height with Stand
5.22"
Depth with Stand
11.15"
Width with Stand
19.30"
Viewable Screen Size
21.5"
Screen Size Class
22"

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Aspect Ratio
16:9
Screen Refresh Rate
60 Hz
Features
Composite Video; Multi-touch Screen
Screen Mode
Full HD
Mounting
Wall
Screen Surface
Anti-scratch
DisplayPort
Yes
Color Supported
16.7 Million Colors
Backlight Technology
LED
Operating Power Consumption
44 W
Brightness
250 Nit
Response Time
5 ms
HDMI
Yes
Item
LCD Touchscreen Monitor
VESA Mount Compatible
Yes
Composite Video
Yes
Response Time Details
5 ms
Multi-touch Screen
Yes
Mount Type
Wall Mountable

Description

VIEWSONIC 22IN FULL HD 1080P 10 POINT TOUCH MONITOR, FRAMELESS SUPERCLEAR IPS TE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.