Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 10-point Touch Display (PCT) with Advanced Ergonomic Stand, 1920x1080 Resolution.

  • Mfr # TD2455

  • Zoro # G121696943


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Height
12.6"
Response Time
6 ms
Multi-touch Screen
Yes
Width with Stand
21.20"
Touchscreen Technology
Projected Capacitive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD2455
Zoro #
G121696943
UPC #
766907004960
Country of Origin
China

Dimensions

Height
12.6"
Width with Stand
21.20"
Depth
2"
Viewable Screen Size
23.8"
Screen Size Class
24"
Height with Stand
16.80"
Width
21.2"
Depth with Stand
11.30"

Details

Response Time
6 ms
Multi-touch Screen
Yes
Touchscreen Technology
Projected Capacitive
Native Resolution
1920 x 1080
Backlight Technology
LED
Brightness
250 Nit
DisplayPort
Yes
Number of USB Ports
4
Screen Mode
Full HD
Screen Surface
Anti-glare
Mount Type
Wall Mountable
Product Type
LCD Touchscreen Monitor
Max. Resolution
1920 x 1080
HDMI
Yes
Energy Star
Yes
Number of USB Type-C 3.2 Gen 1 Ports
1
VESA Mount Standard
100 x 100
USB Type-C
Yes
Environmentally Friendly
Yes
Color Supported
16.7 Million Colors
Native Contrast Ratio
1,000:1
VESA Mount Compatible
Yes
HDMI Inputs
1
Operating Power Consumption
23.60 W
USB
Yes
Number of DisplayPorts
2
Speakers
Yes
Dynamic Contrast Ratio
50,000,000:1
Response Time Details
6 ms GTG (OD)
Package Contents
24" Display, IPS Panel, 1920 x 1080 Resolution, Power Cable, DP Cable, USB 3.2 Cable, Passive Touch Pen, Passive Touch Pen Head, Quick Start Guide
Aspect Ratio
16:9
Standard Refresh Rate
60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.