Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 1080p Ergonomic 100Hz Mon

  • Mfr # VG2451

  • Zoro # G622702013


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Surface Treatment
Anti-glare
Total Number of HDMI Ports
1
Standby Power Consumption
500 mW
Product Type
LED Monitor
VESA Mount Compatible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG2451
Zoro #
G622702013
UPC #
766907034455
Country of Origin
Viet Nam

Dimensions

Width with Stand
21.21"
Height with Stand
19.89"
Screen Size Class
24"
Width
21.2"
Extended Height with Stand
19.89"
Height
12.5"
Viewable Screen Size
23.8"
Depth with Stand
8.08"
Compressed Height with Stand
15.84"
Depth
1.8"

Details

Surface Treatment
Anti-glare
Total Number of HDMI Ports
1
Standby Power Consumption
500 mW
Product Type
LED Monitor
VESA Mount Compatible
Yes
HDMI
Yes
Number of USB Type-B Ports
1
VESA Mount Standard
100 x 100
Glass Hardness
3H
Operating Humidity Range
20% to 90% (Non-condensing)
Features
Frameless Bezel, On-screen Display (OSD), ComfortView, ViewMode, Kensington Lock, Wide Viewing Angle, Narrow Bezel, Ergonomic Design, Anti-glare
HDMI Inputs
1
Operating Power Consumption
88 W
USB Type-B
Yes
Standard Refresh Rate
100 Hz
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Vertical Frequency
50 Hz to 100 Hz - Displayport, 50 Hz to 75 Hz - VGA, 50 Hz to 100 Hz - HDMI
Vertical Viewing Angle
178°
Panel Technology
In-plane Switching (IPS) Technology
Number of USB Ports
5
Frequency
50 Hz, 60 Hz
Number of VGA Ports
1
Number of DisplayPorts
1
Maximum Power Consumption
92 W
Response Time
5 ms
Package Contents
24" 1080p Ergonomic 100Hz Monitor with HDMI, DisplayPort, and USB HubPower CableHDMI CableUSB-A/B CableQuick Start Guide
Response Time Details
5 ms GTG
HDMI Version
1.4
Number of Speakers
2
Environmentally Friendly
Yes
Screen Mode
Full HD
Native Contrast Ratio
1,500:1
Number of Screens
1
DisplayPort
Yes
Built-in Devices
USB Hub
Color Supported
16.7 Million Colors
Energy Star
Yes
Backlight Technology
LED
Brightness
350 Nit
Adjustable Stand
Yes
Aspect Ratio
16:9
Dynamic Contrast Ratio
80,000,000:1
Horizontal Frequency
24 kHz to 110 kHz - HDMI 1.4
USB Type-C
Yes
Max. Resolution
1920 x 1080
Total Number of USB Type-C Ports
2
Horizontal Viewing Angle
178°
Speakers
Yes
Stand Adjustments
Pivot, Height, Tilt, Swivel
USB
Yes

Description

24 1080p Ergonomic 100Hz Monitor with HDMI, DisplayPort, and USB Hub.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.