Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 1080p Gaming Monitor

  • Mfr # VX2428A

  • Zoro # G714790102


product price: $147.19
/ea
Free Shipping & Returns

Key Features

Screen Size
24 in
Max. Resolution
1920 x 1080
Width
21.3"
Speakers
No
Height
12.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX2428A
Zoro #
G714790102
UPC #
766907028331
Country of Origin
China

Dimensions

Screen Size
24 in
Width
21.3"
Height
12.7"
Depth
1.7"
Width with Stand
21.34"
Depth with Stand
7.19"
Height with Stand
16.26"
Screen Size Class
24"
Viewable Screen Size
23.8"

Details

Max. Resolution
1920 x 1080
Speakers
No
Screen Refresh Rate
180 Hz
Color
Black
Features
Anti-glare, On-screen Display (OSD), 3-sided Bezel Less, Cable Lock Slot
Number of DisplayPorts
1
VESA Mount Standard
100 x 100
Horizontal Viewing Angle
178°
Panel Technology
SuperClear IPS
Tearing Prevention Technology
FreeSync
Includes
Power Cable, AC/DC Adapter, HDMI Cable, Quick Start Guide
HDMI
Yes
Backlight Technology
LED
Response Time Details
2.6 ms GTG, 0.5 ms MPRT
Horizontal Frequency
30 kHz to 166 kHz - HDMI 1.4, 30 kHz to 193 kHz - DisplayPort 1.4
Frequency
50 Hz, 60 Hz
Dynamic Contrast Ratio
80,000,000:1
VESA Mount Compatible
Yes
Brightness
250 Nit
Item
Gaming LED Monitor
Green Environmental Attribute
Energy Star
Glass Hardness
3H
Stand Adjustments
Tilt
Mounting
Wall
Color Supported
16.7 Million Colors
Power
28 W
DisplayPort
Yes
Number of Screens
1
Screen Mode
Full HD
Operating Power Consumption
27 W
Operating Temp. Range
32 to 104°F
Native Contrast Ratio
1,000:1
Operating Humidity Range
20% to 90% (Non-condensing)
Vertical Viewing Angle
178°
Number of HDMI Ports
2
Standby Power Consumption
300 mW
Screen Surface
Anti-glare
Number of HDMI Inputs
2
Aspect Ratio
16:9
HDMI Version
1.4
Vertical Frequency
48 Hz to 180 Hz - DisplayPort 1.4, 48 Hz to 180 Hz - HDMI 1.4
Power Consumption
28 W
Mount Type
Wall Mountable
Package Contents
24" 1080p 180Hz 0.5ms Gaming Monitor with AMD FreeSync Power Cable AC/DC Adapter HDMI Cable Quick Start Guide
Energy Star
Yes
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Response Time
0.50 ms

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.