Zoro Homepage

24 1080p IPS Monitor

  • Mfr # VA2456AMHD

  • Zoro # G014935906


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Screen Size
24 in
Max. Resolution
1920 x 1080
Width
21.2 in
Speakers
Yes
Height
12.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA2456AMHD
Zoro #
G014935906
UPC #
766907029598
Country of Origin
China

Dimensions

Screen Size
24 in
Width
21.2 in
Height
12.4 in
Depth
2 in
Width with Stand
21.23 in
Adjustable Display Height
No
Height with Stand
15.36 in
Depth with Stand
7.81 in

Description

24 1080p IPS Monitor with Adaptive Sync, HDMI, DisplayPort, and VGA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.