Zoro Homepage

24 1080p MVA Full Ergonomic M

  • Mfr # VA2447MHJ

  • Zoro # G714790096


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Screen Size
24 in
Max. Resolution
1920 x 1080
Width
21.3 in
Speakers
Yes
Height
12.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA2447MHJ
Zoro #
G714790096
UPC #
766907010954
Country of Origin
China

Dimensions

Screen Size
24 in
Width
21.3 in
Height
12.7 in
Depth
1.9 in
Depth with Stand
8.78 in
Height with Stand
19.88 in
Width with Stand
21.26 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.