Zoro Homepage

24 1920x1080 Resolution MVA

  • Mfr # VA2447MH

  • Zoro # G614790110


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Screen Size
24 in
Max. Resolution
1920 x 1080
Width
21.3 in
Speakers
Yes
Depth
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA2447MH
Zoro #
G614790110
UPC #
766907010947
Country of Origin
Thailand

Dimensions

Screen Size
24 in
Width
21.3 in
Depth
1.9 in
Height
12.7 in
Width with Stand
21.26 in
Depth with Stand
8.11 in
Height with Stand
15.87 in

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Screen Refresh Rate
100 Hz
Number of HDMI Ports
1
Glass Hardness
3H
Response Time Details
5ms GTG
Standards
cTUVus, FCC-B, ICES003, CEC, NOM, Mexico Energy, CB, RoHS
Backlight Technology
LED
Color Supported
16.7 Million Colors
Pixel Pitch
10.8 mil
VESA Mount Standard
100 x 100
Number of VGA Ports
1
Horizontal Viewing Angle
178°
Vertical Frequency
50 Hz to 60 Hz - HDMI 1.4
Assembly
Not Required
Dynamic Contrast Ratio
50,000,000:1
HDMI Version
1.4
Green Environmental Attribute
Energy Star; Environmentally Friendly
Operating Power Consumption
27 W
Standby Power Consumption
300 mW
Number of Speakers
2
Native Contrast Ratio
3,000:1
Input Voltage
100V to 240V
Number of Screens
1
Panel Technology
Multi-domain Vertical Alignment (MVA)
Screen Mode
Full HD
Series
VA
VGA
Yes
Color
Black
Vertical Viewing Angle
178°
Item
LED Monitor
Tearing Prevention Technology
Adaptive Sync
Screen Surface
Anti-glare
VESA Mount Compatible
Yes
Aspect Ratio
16:9
Includes
3-pin Plug (IEC C13 / CEE22), HDMI Cable (v1.4; Male-Male), Quick Start Guide
HDMI
Yes
Features
Anti-glare
Horizontal Frequency
24 kHz to 86 kHz - HDMI 1.4
Number of HDMI Inputs
1
Stand Adjustments
Tilt
Brightness
250 Nit
Speaker Output Power
2 W
Recycled
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.