Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 4K PODIUM TOUCH DISPLAY WITH ACTIVE STYLUS AND ADVANCED ERGONOMICS.

  • Mfr # ID2456-4K

  • Zoro # G521696857


product price: $1,219.99
/ea
Free Shipping & Returns

Key Features

VESA Mount Compatible
Yes
Backlight Technology
LED
Features
Anti-glare
Power Consumption
36 W
RMS Output Power
5 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ID2456-4K
Zoro #
G521696857
UPC #
766907036503
Country of Origin
China

Dimensions

Depth
1.7"
Viewable Screen Size
23.80"
Screen Size Class
24"
Width
21.4"
Height
13.1"
Color Depth
10-bit (8-bit + FRC)

Details

VESA Mount Compatible
Yes
Backlight Technology
LED
Features
Anti-glare
Power Consumption
36 W
RMS Output Power
5 W
Number of HDMI Outputs
1
HDMI
Yes
Product Type
Collaboration Display
Typical Power Consumption
33 W
Environmentally Friendly
Yes
Speakers
Yes
Touchscreen Technology
Projected Capacitive
Number of Touch Points
10
Aspect Ratio
16:9
DisplayPort
Yes
Multi-touch Screen
Yes
Panel Life
30000 Hours
Screen Resolution
3840 x 2160
Package Contents
24" 4K Podium Touch Display with Active Stylus and Advanced Ergonomics1 x Power cable (1.8m) 1 x USB Type-C cable (1.8m)1 x HDMI cable (1.8m)1 x USB A/B cable (1.8m)1 x USB C cable (1.8m)1 x MPP2.0 ACP Pen1 x Pen tether1 x Wireless pen charger1 x Quick Start Guide
Brightness
250 Nit
Contrast Ratio
1,300:1
USB
Yes
Audio Line Out
Yes
Scan Format
2160p
Energy Star
Yes
Surface Hardness
7H
Vertical Viewing Angle
178°
Response Time
14 ms
Total Number of USB Ports
6
VESA Mount Standard
75 x 75
Touchscreen
Yes
Number of USB Type-C (Power Delivery) Ports
1
Horizontal Viewing Angle
178°
Number of Speakers
2
Standby Power Consumption
500 mW
Screen Mode
4K UHD
Standard Refresh Rate
60 Hz
Color Supported
1.07 Billion Colors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.