Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Viewsonic 24" IPS WQHD Monitor, VX2478SMHD VX2478-SMHD

24" IPS WQHD Monitor, VX2478SMHD (Discontinued)

  • Mfr # VX2478-SMHD
  • Zoro # G4416046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX2478-SMHD
Zoro #
G4416046
UPC #
766907851212
Country of Origin
Unknown

Dimensions

Screen Size
24"
Width
16.3"
Depth
1.6"
Height
5.1"

Details

Speakers
Yes
Item
Monitor
Contrast Ratio
80,000,000:1
Product Type
LCD Monitor
Color
Black
Brightness
300 Nit

Description

NON TOUCH 24" (23.8 Vis) IPS WQHD (2560 x 1440) Monitor, Super Narrow & Frameless Bezel, 80M:1, HDMI, DisplayPort, Mini DisplayPort.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.