Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24'' Profess Enterprise Full HD

  • Mfr # VP2458

  • Zoro # G311768726


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Screen Size
24 in
Max. Resolution
1920 x 1080
Width
21.2"
Depth
1.9"
Height
12.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VP2458
Zoro #
G311768726
UPC #
-
Country of Origin
China

Dimensions

Screen Size
24 in
Width
21.2"
Depth
1.9"
Height
12.2"
Width with Stand
21.22"
Depth with Stand
8.46"
Height with Stand
16.68"
Color Depth
6-bit
Viewable Screen Size
23.8"
Screen Size Class
24"

Details

Max. Resolution
1920 x 1080
Number of VGA Ports
1
Number of DisplayPorts
1
Number of HDMI Ports
1
Includes
Power Cable, DP to DP Cable, USB3.1 Upstream Cable, Quick Start Guide
Backlight Technology
LED
Vertical Viewing Angle
178°
Panel Technology
In-plane Switching (IPS) Technology
Operating Power Consumption
19.50 W
USB
Yes
Input Voltage
100V to 240V
Swivel Angle
120°
Number of USB Type-B Ports
1
Features
Anti-glare, Bluelight Shield, Flicker-free, 3H Surface Hardness, Pivot Display
Screen Mode
Full HD
Standards
cTUVus, FCC-B, ICES003, Energy Star, EPEAT, MX-CoC, Mexico Energy
Vertical Frequency
50 Hz to 60 Hz
Response Time Details
14 ms GTG (OD)
Dynamic Contrast Ratio
20,000,000:1
Standby Power Consumption
500 mW
DisplayPort
Yes
Glass Hardness
3H
VGA
Yes
VESA Mount Standard
100 x 100
Aspect Ratio
16:9
Horizontal Viewing Angle
178°
Built-In Devices
USB Hub
HDMI Version
1.4
Off-Mode Power Consumption
120 mW
HDMI
Yes
Horizontal Frequency
55 kHz to 90 kHz
Brightness
250 Nit
Number of Screens
1
Native Contrast Ratio
1,000:1
Green Environmental Attribute
Energy Star; Environmentally Friendly
Color Supported
16.7 Million Colors
Item
LED Monitor
Series
VP
Energy Consumption
54.1 kWh / year
VESA Mount Compatible
Yes
Energy Consumption per Year
54.1 kWh
Energy Star
Yes
Color Gamut
100% sRGB
Environmentally Friendly
Yes
Response Time
14 ms
Certifications & Standards
cTUVusFCC-BICES003Energy StarEPEATMX-CoCMexico Energy
Package Contents
24" ColorPro 1080p IPS Monitor with sRGB and ErgonomicsPower CableDP to DP CableUSB3.1 Upstream CableQuick Start Guide

Description

24'' Profess Enterprise Full HD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.