Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24IN 1080P 120HZ MONITOR WITH VARIABLE REFRESH RATE, HDMI, AND VGA.

  • Mfr # VA2448-MH

  • Zoro # G922443005


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Aspect Ratio
16:9
Width with Stand
21.26"
Response Time
1 ms
Number of VGA Ports
1
Brightness
300 Nit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA2448-MH
Zoro #
G922443005
UPC #
766907033670
Country of Origin
China

Dimensions

Width with Stand
21.26"
Width
21.3"
Viewable Screen Size
23.8"
Height with Stand
16.95"
Depth
1.8"
Depth with Stand
7.60"
Screen Size Class
24"
Height
12.5"

Details

Aspect Ratio
16:9
Response Time
1 ms
Number of VGA Ports
1
Brightness
300 Nit
Speakers
Yes
Vertical Frequency
48 Hz to 120 Hz - HDMI 1.4, 48 Hz to 75 Hz - VGA
Operating Humidity Range
20% to 90% (Non-condensing)
Audio Line In
Yes
Energy Star
Yes
Dynamic Contrast Ratio
50,000,000:1
Backlight Technology
LED
Color Supported
16.7 Million Colors
Total Number of HDMI Ports
1
Frequency
60 Hz, 50 Hz
Features
On-screen Display (OSD), Movie Mode, Flicker-free, Cable Lock Slot, Anti-glare, Low Blue Light, Game Mode, MultiScreen, Wide Viewing Angle
Glass Hardness
3H
Flicker Free
Yes
Number of Screens
1
Maximum Power Consumption
32 W
Bezel Design
Frameless
Operating Power Consumption
21 W
Panel Technology
SuperClear IPS
Vertical Viewing Angle
178°
Max. Resolution
1920 x 1080
Surface Treatment
Anti-glare
VESA Mount Standard
100 x 100
Native Contrast Ratio
1,500:1
Stand Adjustments
Tilt
HDMI
Yes
Horizontal Frequency
30 kHz to 135 kHz - HDMI 1.4, 30 kHz to 86 kHz - VGA
Response Time Details
1 ms MPRT, 4 ms GTG
Standby Power Consumption
500 mW
Number of Speakers
2
HDMI Inputs
1
Environmentally Friendly
Yes
Horizontal Viewing Angle
178°
HDMI Version
1.4
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Screen Mode
Full HD
VESA Mount Compatible
Yes
Product Type
LED Monitor
HDMI Feature Support
Variable Refresh Rate (VRR)
Standard Refresh Rate
120 Hz
Package Contents
24" 1080p 120Hz Monitor with Variable Refresh Rate, HDMI and VGAPower CableHDMI CableQuick Start Guide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.