24IN 1080P 180HZ 0.5MS GAMING MONITOR WITH AMD FREESYNC, 1920X1080 RESOLUTION.

  • Mfr # VX2428A

  • Zoro # G416268916


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Aspect Ratio
16:9
Total Number of HDMI Ports
2
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Features
Cable Lock Slot, On-screen Display (OSD), Anti-glare, 3-sided Bezel Less
HDMI Inputs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VX2428A
Zoro #
G416268916
UPC #
766907028331
Country of Origin
China

Dimensions

Width
21.3"
Height with Stand
16.26"
Screen Size Class
24"
Depth with Stand
7.19"
Depth
1.7"
Viewable Screen Size
23.8"
Width with Stand
21.34"
Height
12.7"

Details

Aspect Ratio
16:9
Total Number of HDMI Ports
2
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Features
Cable Lock Slot, On-screen Display (OSD), Anti-glare, 3-sided Bezel Less
HDMI Inputs
2
Max. Resolution
1920 x 1080
Dynamic Contrast Ratio
80,000,000:1
VESA Mount Standard
100 x 100
HDMI
Yes
HDMI Version
1.4
Package Contents
24" 1080p 180Hz 0.5ms Gaming Monitor with AMD FreeSync, Power Cable, AC/DC Adapter, HDMI Cable, Quick Start Guide
DisplayPort
Yes
Color Supported
16.7 Million Colors
Operating Power Consumption
27 W
Color
Black
Response Time
0.50 ms
Operating Humidity Range
20% to 90% (Non-condensing)
Product Type
Gaming LED Monitor
Mount Type
Wall Mountable
Vertical Frequency
48 Hz to 180 Hz - DisplayPort 1.4, 48 Hz to 180 Hz - HDMI 1.4
Brightness
250 Nit
Stand Adjustments
Tilt
Response Time Details
2.6 ms GTG, 0.5 ms MPRT
Backlight Technology
LED
Glass Hardness
3H
Tearing Prevention Technology
FreeSync
VESA Mount Compatible
Yes
Native Contrast Ratio
1,000:1
Standby Power Consumption
300 mW
Standard Refresh Rate
180 Hz
Number of DisplayPorts
1
Frequency
60 Hz, 50 Hz
Screen Surface
Anti-glare
Horizontal Viewing Angle
178°
Vertical Viewing Angle
178°
Screen Mode
Full HD
Energy Star
Yes
Panel Technology
SuperClear IPS
Number of Screens
1
Native Resolution
1920 x 1080
Horizontal Frequency
30 kHz to 166 kHz - HDMI 1.4, 30 kHz to 193 kHz - DisplayPort 1.4
Maximum Power Consumption
28 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.