24IN 1080P 1MS 120HZ OC IPS GAMING MONITOR WITH USB-C, 1920X1080 RESOLUTION.

  • Mfr # VX2416A

  • Zoro # G916269055


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

HDMI Inputs
1
Package Contents
24" 1080p 1ms 120Hz (OC) IPS Gaming Monitor with USB-C (Signal Only), Power Cable, HDMI Cable, Quick Start Guide
USB Type-C
Yes
Screen Mode
Full HD
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX2416A
Zoro #
G916269055
UPC #
766907027433
Country of Origin
Multiple

Dimensions

Screen Size Class
24"
Depth with Stand
8.11"
Width
21.2"
Height with Stand
15.48"
Width with Stand
21.22"
Height
12.7"
Viewable Screen Size
23.8"
Depth
1.9"

Details

HDMI Inputs
1
Package Contents
24" 1080p 1ms 120Hz (OC) IPS Gaming Monitor with USB-C (Signal Only), Power Cable, HDMI Cable, Quick Start Guide
USB Type-C
Yes
Screen Mode
Full HD
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Vertical Viewing Angle
178°
Max. Resolution
1920 x 1080
Stand Adjustments
Tilt
Standby Power Consumption
500 mW
Screen Surface
Anti-glare
Response Time
4 ms GTG, 1 ms MPRT
Operating Power Consumption
26 W
Response Time Details
1 ms MPRT, 4 ms GTG
VESA Mount Standard
100 x 100
Panel Technology
In-plane Switching (IPS) Technology
Speakers
Yes
VESA Mount Compatible
Yes
Mount Type
Wall Mountable
Horizontal Frequency
30 kHz to 138 kHz - DisplayPort 1.4, 30 kHz to 138 kHz - HDMI 1.4, 30 kHz to 138 kHz - USB Type C
Color Supported
16.7 Million Colors
Brightness
250 Nit
Features
Anti-glare, Flicker-free, Cable Lock Slot, Low Blue Light, On-screen Display (OSD), Eco Mode
Total Number of HDMI Ports
1
Native Contrast Ratio
1,300:1
Standard Refresh Rate
120 Hz
DisplayPort
Yes
Total Number of USB Type-C Ports
1
Dynamic Contrast Ratio
80,000,000:1
Glass Hardness
3H
USB
Yes
Operating Humidity Range
20% to 90% (Non-condensing)
Color
Black
Number of USB Ports
1
Aspect Ratio
16:9
Frequency
60 Hz, 50 Hz
HDMI
Yes
Number of DisplayPorts
1
Energy Star
Yes
Maximum Power Consumption
30 W
Horizontal Viewing Angle
178°
Vertical Frequency
48 Hz to 120 Hz - DisplayPort 1.4, 48 Hz to 120 Hz - USB Type C, 48 Hz to 120 Hz - HDMI 1.4
Product Type
Gaming LED Monitor
Native Resolution
1920 x 1080
HDMI Version
1.4
Backlight Technology
LED
Number of Screens
1
Environmentally Friendly
Yes
Number of Speakers
2
Environmental Certification
Electronic Product Environmental Assessment Tool Silver (EPEAT Silver)
Energy Efficiency Certification
ENERGY STAR 8.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.