24IN 1080P ERGONOMIC 120HZ MONITOR WITH VARIABLE REFRESH RATE, HDMI AND VGA.

  • Mfr # VA2448-MHJ

  • Zoro # G022781205


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Width
21.3"
Vertical Viewing Angle
178°
Standby Power Consumption
500 mW
Screen Mode
Full HD
Package Contents
24" 1080p Ergonomic 120Hz Monitor with Variable Refresh Rate, HDMI and VGAPower CableHDMI CableQuick Start Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VA2448-MHJ
Zoro #
G022781205
UPC #
766907034141
Country of Origin
Thailand

Dimensions

Width
21.3"
Width with Stand
21.27"
Extended Height with Stand
19.95"
Height with Stand
19.95"
Viewable Screen Size
23.8"
Screen Size Class
24"
Height
12.5"
Depth
1.8"
Depth with Stand
9.19"
Compressed Height with Stand
14.83"

Details

Vertical Viewing Angle
178°
Standby Power Consumption
500 mW
Screen Mode
Full HD
Package Contents
24" 1080p Ergonomic 120Hz Monitor with Variable Refresh Rate, HDMI and VGAPower CableHDMI CableQuick Start Guide
Energy Star
Yes
Horizontal Viewing Angle
178°
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Total Number of HDMI Ports
1
Surface Treatment
Anti-glare
VESA Mount Standard
100 x 100
HDMI Inputs
1
VESA Mount Compatible
Yes
Operating Humidity Range
20% to 90% (Non-condensing)
Standard Refresh Rate
120 Hz
Vertical Frequency
48 Hz to 75 Hz - VGA, 48 Hz to 120 Hz - HDMI 1.4
Max. Resolution
1920 x 1080
Number of VGA Ports
1
Native Resolution
1920 x 1080
Environmentally Friendly
Yes
Maximum Power Consumption
32 W
Dynamic Contrast Ratio
50,000,000:1
Brightness
300 Nit
Color Supported
16.7 Million Colors
Flicker Free
Yes
Speakers
Yes
HDMI Feature Support
Variable Refresh Rate (VRR)
Bezel Design
Frameless
Number of Screens
1
Response Time
1 ms
Number of Speakers
2
Audio Line In
Yes
Native Contrast Ratio
1,500:1
Backlight Technology
LED
HDMI Version
1.4
HDMI
Yes
Glass Hardness
3H
Adjustable Stand
Yes
Response Time Details
4 ms GTG, 1 ms MPRT
Aspect Ratio
16:9
Panel Technology
In-plane Switching (IPS) Technology
Product Type
LED Monitor
Stand Adjustments
Tilt, Height, Pivot, Swivel
Frequency
60 Hz, 50 Hz
Operating Power Consumption
21 W
Features
ViewMode, Cable Lock Slot, Movie Mode, Anti-glare, Wide Viewing Angle, Ergonomic Design, MultiScreen, Flicker-free, Low Blue Light, Game Mode, On-screen Display (OSD)
Horizontal Frequency
30 kHz to 86 kHz - VGA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.