Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24IN 1080P IPS DUAL PACK HEAD-ONLY MONITORS WITH VARIABLE REFRESH RATE, HDMI, DP

  • Mfr # VA2456A-MHD_H2

  • Zoro # G916150926


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Native Contrast Ratio
1,500:1
Color
Black
Features
Anti-glare, ViewMode, Game Mode, Dual Monitor Support, On-screen Display (OSD), Wide Viewing Angle, 3-sided Bezel Less, Cable Lock Slot
Energy Star
Yes
DisplayPort In
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA2456A-MHD_H2
Zoro #
G916150926
UPC #
766907029628
Country of Origin
Multiple

Dimensions

Depth
2"
Height
12.4"
Screen Size Class
24"
Width
21.2"
Viewable Screen Size
23.8"

Details

Native Contrast Ratio
1,500:1
Color
Black
Features
Anti-glare, ViewMode, Game Mode, Dual Monitor Support, On-screen Display (OSD), Wide Viewing Angle, 3-sided Bezel Less, Cable Lock Slot
Energy Star
Yes
DisplayPort In
Yes
Bezel Design
Frameless
Horizontal Frequency
30 kHz to 135 kHz - HDMI, 24 kHz to 86 kHz - VGA, 30 kHz to 135 kHz - DisplayPort
HDMI Version
1.4
Number of VGA Ports
1
Horizontal Viewing Angle
178°
Number of DisplayPorts
1
Color Supported
16.7 Million Colors
Standard Refresh Rate
120 Hz
Panel Technology
In-plane Switching (IPS) Technology
Vertical Viewing Angle
178°
Operating Humidity Range
20% to 90% (Non-condensing)
Total Number of HDMI Ports
1
HDMI Inputs
1
Operating Power Consumption
19.50 W
Max. Resolution
1920 x 1080
Screen Mode
Full HD
Speakers
Yes
Environmentally Friendly
Yes
Vertical Frequency
48 Hz to 120 Hz - DisplayPort, 48 Hz to 120 Hz - HDMI, 48 Hz to 75 Hz - VGA
Number of Screens
2
Native Resolution
1920 x 1080
DisplayPort
Yes
Maximum Power Consumption
27 W
Response Time Details
1 ms MPRT, 4 ms GTG
Aspect Ratio
16:9
Number of Speakers
2
VESA Mount Compatible
Yes
Standby Power Consumption
300 mW
Response Time
4 ms
Brightness
250 Nit
HDMI
Yes
Dynamic Contrast Ratio
50,000,000:1
Glass Hardness
3H
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Product Type
LED Monitor
VESA Mount Standard
100 x 100
Backlight Technology
LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.