24IN 1080P IPS MONITOR WITH ADAPTIVE SYNC, HDMI, DISPLAYPORT, AND VGA

  • Mfr # VA2456A-MHD

  • Zoro # G016300658


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Color
Black
VESA Mount Standard
100 x 100
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Number of DisplayPorts
1
Dynamic Contrast Ratio
50,000,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA2456A-MHD
Zoro #
G016300658
UPC #
766907029598
Country of Origin
Multiple

Dimensions

Depth
2"
Viewable Screen Size
23.8"
Height
12.4"
Height with Stand
15.36"
Screen Size Class
24"
Depth with Stand
7.81"
Width with Stand
21.23"
Width
21.2"

Details

Color
Black
VESA Mount Standard
100 x 100
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Number of DisplayPorts
1
Dynamic Contrast Ratio
50,000,000:1
Number of VGA Ports
1
Glass Hardness
3H
Number of Screens
1
Vertical Viewing Angle
178°
Screen Surface
Anti-glare
Panel Technology
In-plane Switching (IPS) Technology
Backlight Technology
LED
Screen Mode
Full HD
HDMI Version
1.4
Standard Refresh Rate
120 Hz
Operating Humidity Range
20% to 90% (Non-condensing)
Number of Speakers
2
VESA Mount Compatible
Yes
Operating Power Consumption
19 W
Response Time Details
4 ms GTG
Pixel Pitch
0.27500 mm x 0.27500 mm
Speakers
Yes
HDMI Inputs
1
DisplayPort
Yes
Total Number of HDMI Ports
1
Maximum Power Consumption
27 W
Standby Power Consumption
300 mW
Energy Star
Yes
Input Voltage
100V AC to 240V AC
Product Type
LED Monitor
Aspect Ratio
16:9
Tearing Prevention Technology
Adaptive Sync
Native Contrast Ratio
1,500:1
Native Resolution
1920 x 1080
Max. Resolution
1920 x 1080
Stand Adjustments
Tilt
Color Supported
16.7 Million Colors
Horizontal Viewing Angle
178°
Horizontal Frequency
165 kHz - USB Type C, 24 kHz to 165 kHz - Mini HDMI 2.0
Features
Eco Mode, Ergonomic Design, Eye ProTech+, Anti-glare, FPS Mode, On-screen Display (OSD), Flicker-free, Low Blue Light, Wide Viewing Angle, ViewMode, RTS Mode, Cable Lock Slot, Movie Mode, sRGB
Response Time
4 ms
Audio Line In
Yes
Environmentally Friendly
Yes
Color Gamut
99% sRGB, 113% sRGB, 80% NTSC
Brightness
250 Nit
Vertical Frequency
48 Hz to 144 Hz - USB Type C, 48 Hz to 144 Hz - Mini HDMI 2.0
Mount Type
Wall Mountable
HDMI
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.