24IN 1080P VA CURVED MONITOR WITH VARIABLE REFRESH RATE, HDMI, DISPLAYPORT, AND

  • Mfr # VA2416C

  • Zoro # G216150947


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Number of Screens
1
Panel Technology
Vertical Alignment (VA)
Native Contrast Ratio
3,000:1
Color
Black
Screen Mode
Full HD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA2416C
Zoro #
G216150947
UPC #
766907029857
Country of Origin
China

Dimensions

Width with Stand
21.27"
Height with Stand
16.36"
Viewable Screen Size
23.6"
Width
21.3"
Depth with Stand
8.27"
Depth
2.7"
Height
12.7"
Screen Size Class
24"

Details

Number of Screens
1
Panel Technology
Vertical Alignment (VA)
Native Contrast Ratio
3,000:1
Color
Black
Screen Mode
Full HD
Color Supported
16.7 Million Colors (8-bit)
Response Time
4 ms
Max. Resolution
1920 x 1080
DisplayPort
Yes
Curved Screen
Yes
Curvature
1500R
Total Number of HDMI Ports
1
Stand Adjustments
Tilt
Vertical Viewing Angle
178°
Dynamic Contrast Ratio
50,000,000:1
Energy Star
Yes
Number of DisplayPorts
1
Horizontal Viewing Angle
178°
Features
Low Blue Light, Ergonomic Design, Cable Lock Slot, Flicker-free, Game Mode, Anti-glare, ViewMode, On-screen Display (OSD)
VESA Mount Compatible
Yes
Vertical Frequency
48 Hz to 100 Hz - HDMI, 48 Hz to 100 Hz - DisplayPort
Response Time Details
4 ms GTG
Product Type
LED Monitor
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
HDMI Version
1.4
Package Contents
24" 1080p VA Curved Monitor with Variable Refresh Rate, HDMI, DisplayPort, and VGA HDMI Cable AC/DC Adapter Quick Start Guide
Operating Power Consumption
23 W
Aspect Ratio
16:9
Native Resolution
1920 x 1080
HDMI Inputs
1
Operating Humidity Range
20% to 90% (Non-condensing)
Standby Power Consumption
300 mW
Maximum Power Consumption
25 W
Number of Speakers
2
Glass Hardness
3H
Speakers
Yes
Backlight Technology
LED
Brightness
250 Nit
Bezel Design
Frameless
Standard Refresh Rate
100 Hz
Horizontal Frequency
30 kHz to 122 kHz - DisplayPort, 30 kHz to 125 kHz - HDMI
HDMI
Yes
VESA Mount Standard
100 x 100

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.