24IN 1080P VIDEO CONFERENCING MONITOR WITH WINDOWS HELLO COMPATIBLE IR WEBCAM, 9

  • Mfr # VG2457V

  • Zoro # G616314420


product price:  $539.99
/ea
Free Shipping & Returns

Key Features

Glass Hardness
3H
Frequency
50 Hz, 60 Hz
Adjustable Stand
Yes
Number of USB Ports
4
Response Time Details
GTG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG2457V
Zoro #
G616314420
UPC #
766907024340
Country of Origin
China

Dimensions

Depth
2.2"
Compressed Height with Stand
15.82"
Height with Stand
20.15"
Depth with Stand
7.96"
Height
13.7"
Extended Height with Stand
20.15"
Width
21.2"
Screen Size Class
24"
Viewable Screen Size
23.8"
Width with Stand
21.22"

Details

Glass Hardness
3H
Frequency
50 Hz, 60 Hz
Adjustable Stand
Yes
Number of USB Ports
4
Response Time Details
GTG
HDMI Version
1.4
Package Contents
23.8" 1080p Video Conferencing Monitor with Windows Hello Compatible IR Webcam, 90W USB C, Docking, Power Cable, DisplayPort to DisplayPort Cable, USB Type-C Cable (Male-Male; with Type-A adapter), Quick Start Guide
Speakers
Yes
Energy Star
Yes
Operating Humidity Range
20% to 90% (Non-condensing)
Stand Adjustments
Swivel, Pivot, Height, Tilt
Vertical Viewing Angle
178°
Color
Black
USB Type-C
Yes
Vertical Frequency
50 Hz to 100 Hz - Displayport, 50 Hz to 100 Hz - USB Type C, 50 Hz to 100 Hz - HDMI 1.4
Dynamic Contrast Ratio
80,000,000:1
Horizontal Viewing Angle
178°
Mount Type
Arm-mountable
Network (RJ-45)
Yes
Windows Hello Compatible
Yes
Built-in Devices
USB Hub
Standard Refresh Rate
100 Hz
Operating Power Consumption
167.80 W
Number of Screens
1
Panel Technology
In-plane Switching (IPS) Technology
Number of Speakers
2
Native Contrast Ratio
1,300:1
HDMI Inputs
2
Standby Power Consumption
500 mW
Product Type
LED Monitor
Environmentally Friendly
Yes
Total Number of USB Type-C Ports
2
Max. Resolution
1920 x 1080
Horizontal Frequency
15 kHz to 110 kHz - HDMI 1.4, 15 kHz to 110 kHz - USB Type C, 15 kHz to 110 kHz - DisplayPort
Speaker Output Power
10 W
Number of DisplayPorts
2
Color Supported
16.7 Million Colors
DisplayPort
Yes
Backlight Technology
LED
Total Number of HDMI Ports
2
VESA Mount Compatible
Yes
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
USB
Yes
HDMI
Yes
Microphone
Yes
Response Time
5 ms
Features
Dual Monitor Support, On-screen Display (OSD), Anti-glare, Digital Daisy Chain, Ergonomic Design, Cable Lock Slot, Low Blue Light, Flicker-free
VESA Mount Standard
100 x 100
Webcam
Yes
Screen Surface
Anti-glare
Aspect Ratio
16:9
Screen Mode
Full HD
Brightness
250 Nit
Maximum Power Consumption
167.80 W
Native Resolution
1920 x 1080

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.