Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in 1ms 240Hz IPS Gaming Montr

  • Mfr # XG2431

  • Zoro # G212432870


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Screen Size
24 in
Max. Resolution
1920 x 1080
Width
21.3"
Speakers
Yes
Screen Refresh Rate
240 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XG2431
Zoro #
G212432870
UPC #
766907011074
Country of Origin
China

Dimensions

Screen Size
24 in
Width
21.3"
Depth
1.9"
Height
12.7"
Height with Stand
20.48"
Width with Stand
21.26"
Depth with Stand
9.41"
Viewable Screen Size
23.8"
Screen Size Class
24"
Color Depth
6-bit+FRC

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Screen Refresh Rate
240 Hz
Number of HDMI Inputs
2
Platform Supported
Mac, PC
Stand Adjustments
Tilt, Height, Swivel, Pivot
Brightness
350 Nit
Dynamic Contrast Ratio
80,000,000:1
Vertical Viewing Angle
178°
Operating Power Consumption
52 W
USB
Yes
Vertical Frequency
48 Hz to 240 Hz - HDMI 1.4, 48 Hz to 240 Hz - DisplayPort 1.4
HDMI Version
1.4
VESA Mount Standard
100 x 100
Aspect Ratio
16:9
Screen Surface
Anti-glare
DisplayPort
Yes
Standby Power Consumption
500 mW
Glass Hardness
3H
Built-In Devices
USB Hub
Green Environmental Attribute
Environmentally Friendly
Standards
cTUVus, FCC-B, ICES003, CEC, MX-CoC, NOM, Mexico Energy, RoHS
Item
LED Monitor
Number of Speakers
2
Screen Mode
Full HD
Speaker Output Power
3 W
Swivel Angle
90°
Mounting
Wall
Color Supported
16.7 Million Colors
VESA Mount Compatible
Yes
Includes
3-pin Plug (IEC C13 / CEE22), DisplayPort Cable (v1.2; Male-Male), USB A/B Cable (v3.2; Male-Male), Quick Start Guide
Pixel Pitch
0.27500 mm x 0.27500 mm
Input Voltage
100V to 240V
Native Contrast Ratio
1,000:1
Number of DisplayPorts
1
Number of USB Type-B Ports
1
Backlight Technology
LED
Number of Screens
1
Number of USB Ports
3
HDMI
Yes
Features
Flicker-free, Anti-glare, 3H Surface Hardness, Blue Light
Number of USB 3.2 Downstream Ports
2
Color
Black
Panel Technology
In-plane Switching (IPS) Technology
Response Time Details
1 ms GTG
Horizontal Frequency
15 kHz to 255 kHz - HDMI 1.4, 255 kHz to 255 kHz - DisplayPort 1.4
Series
XG
Tearing Prevention Technology
FreeSync Premium
Horizontal Viewing Angle
178°
Response Time
0.50 ms
Certifications & Standards
cTUVusFCC-BICES003CECMX-CoCNOMMexico EnergyRoHS
Environmentally Friendly
Yes
Color Gamut
104% sRGB, 72% NTSC
Adjustable Stand
Yes
Mount Type
Wall Mountable
Package Contents
XG2431 LED Monitor, 3-pin Plug (IEC C13 / CEE22), DisplayPort Cable (v1.2; Male-Male), USB A/B Cable (v3.2; Male-Male), Quick Start Guide
Product Line
Elite

Description

24 1ms 240Hz IPS Gaming Montr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.