24IN COLORPRO 1080P IPS MONITOR WITH USB-C, DISPLAYPORT, HDMI, USB-A, ERGONOMIC,

  • Mfr # VP2456A

  • Zoro # G321696941


product price:  $235.99
/ea
Free Shipping & Returns

Key Features

Speakers
Yes
Operating Power Consumption
59.80 W
Energy Star
Yes
Color
Black
Depth
2.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VP2456A
Zoro #
G321696941
UPC #
766907028744
Country of Origin
Multiple

Dimensions

Depth
2.1"
Compressed Height with Stand
15.29"
Width with Stand
21.23"
Extended Height with Stand
20.41"
Height
12.6"
Height with Stand
20.41"
Width
21.2"
Viewable Screen Size
23.8"
Depth with Stand
8.46"
Screen Size Class
24"

Details

Speakers
Yes
Operating Power Consumption
59.80 W
Energy Star
Yes
Color
Black
Color Supported
16.7 Million Colors
Number of Speakers
2
Aspect Ratio
16:9
Glass Hardness
3H
Number of USB Ports
5
Screen Mode
Full HD
Product Type
LED Monitor
Response Time
5 ms
Horizontal Viewing Angle
178°
Operating Humidity Range
20% to 90% (Non-condensing)
Dynamic Contrast Ratio
20,000,000:1
Backlight Technology
LED
Number of DisplayPorts
1
Brightness
250 Nit
USB Type-C
Yes
Maximum Power Consumption
70.40 W
Built-in Devices
USB Hub
USB
Yes
Bezel Design
Frameless
Native Contrast Ratio
1,500:1
Native Resolution
1920 x 1080
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
HDMI
Yes
VESA Mount Compatible
Yes
Stand Adjustments
Swivel, Pivot, Height, Tilt
Total Number of HDMI Ports
1
Response Time Details
5 ms GTG
VESA Mount Standard
100 x 100
HDMI Version
1.4
Adjustable Stand
Yes
HDMI Inputs
1
Standard Refresh Rate
120 Hz
Panel Technology
SuperClear IPS
Standby Power Consumption
500 mW
Vertical Viewing Angle
178°
Max. Resolution
1920 x 1080
Number of Screens
1
Features
On-screen Display (OSD), Ergonomic Design, Anti-glare, 3D Lookup Table (LUT), Kensington Lock, vDisplay Manager
DisplayPort
Yes
Environmentally Friendly
Yes

Description

AND PANTONE VALIDATED.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.