24in Curved 165 Hz Gaming Monitor w/FreeSync, 1920x1080 Resolution, 1ms (MPRT) response time.

  • Mfr # VX2418C

  • Zoro # G521697113


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Horizontal Frequency
30 kHz to 160 kHz - HDMI 1.4, 30 kHz to 160 kHz - DisplayPort 1.2
Screen Size Class
24"
HDMI Version
2
Product Type
LED Monitor
VESA Mount Compatible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX2418C
Zoro #
G521697113
UPC #
766907016345
Country of Origin
China

Dimensions

Screen Size Class
24"
Width with Stand
21.26"
Width
21.3"
Viewable Screen Size
23.6"
Height
12.7"
Height with Stand
16.26"
Depth with Stand
8.23"
Depth
2.9"

Details

Horizontal Frequency
30 kHz to 160 kHz - HDMI 1.4, 30 kHz to 160 kHz - DisplayPort 1.2
HDMI Version
2
Product Type
LED Monitor
VESA Mount Compatible
Yes
Stand Adjustments
Tilt
Speaker Output Power
2 W
Number of DisplayPorts
1
Pixel Pitch
0.27000 mm x 0.27000 mm
Tearing Prevention Technology
FreeSync Premium
Number of Screens
1
HDMI Inputs
2
Number of Speakers
2
Response Time Details
5 ms MPRT
VESA Mount Standard
100 x 100
Horizontal Viewing Angle
178°
Standard Refresh Rate
180 Hz
Package Contents
VX2418C - 24" OMNI Curved 1080p 1ms 165Hz Gaming Monitor with FreeSync Premium, 1 x 3-pin Plug (IEC C13 / CEE22), 1 x DisplayPort Cable (v1.2; Male-Male), 1 x AC/DC Adapter, 1 x Quick Start Guide,
Standby Power Consumption
300 mW
Native Resolution
1920 x 1080
Screen Mode
Full HD
Vertical Viewing Angle
178°
Total Number of HDMI Ports
1
Speakers
Yes
Response Time
5 ms
Native Contrast Ratio
3,000:1
Screen Surface
Anti-glare
Operating Power Consumption
30 W
Max. Resolution
1920 x 1080
Panel Technology
Multi-domain Vertical Alignment (MVA)
Vertical Frequency
48 Hz to 165 Hz - DisplayPort 1.2, 48 Hz to 144 Hz - HDMI 1.4
Aspect Ratio
16:9
DisplayPort
Yes
Mount Type
Wall Mountable
Color Gamut
72% NTSC, 102% sRGB
Curvature
1500R
HDMI
Yes
Environmentally Friendly
Yes
Curved Screen
Yes
Certifications & Standards
cTUVus, FCC-B, ICES003, Energy Star 8.0, EPEAT Silver, CEC, NOM, Mexico Energy, CB, RoHS
Backlight Technology
LED
Features
Anti-glare
Brightness
250 Nit
Color
Black
Energy Star
Yes
Dynamic Contrast Ratio
80,000,000:1
Color Supported
16.7 Million Colors
Product Line
OMNI
Product Series
VX
Energy Efficiency Certification
ENERGY STAR 8.0
Environmental Certification
Electronic Product Environmental Assessment Tool Silver (EPEAT Silver)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.