Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Curved Gaming Monitor

  • Mfr # VX2418C

  • Zoro # G912432378


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Screen Size
24 in
Max. Resolution
1920 x 1080
Width
21.3"
Speakers
Yes
Depth
2.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX2418C
Zoro #
G912432378
UPC #
766907016345
Country of Origin
China

Dimensions

Screen Size
24 in
Width
21.3"
Depth
2.9"
Height
12.7"
Height with Stand
16.26"
Width with Stand
21.26"
Depth with Stand
8.23"
Screen Size Class
24"
Viewable Screen Size
23.6"

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Screen Refresh Rate
180 Hz
Vertical Viewing Angle
178°
Item
LED Monitor
Number of HDMI Ports
1
Standards
cTUVus, FCC-B, ICES003, Energy Star 8.0, EPEAT Silver, CEC, NOM, Mexico Energy, CB, RoHS
Screen Mode
Full HD
Color Supported
16.7 Million Colors
Color
Black
Response Time Details
5 ms MPRT
Number of Speakers
2
Aspect Ratio
16:9
VESA Mount Compatible
Yes
Operating Power Consumption
30 W
Number of HDMI Inputs
2
Includes
(1) 3-pin Plug (IEC C13 / CEE22), (1) DisplayPort Cable (v1.2; Male-Male), (1) AC/DC Adapter, (1) Quick Start Guide,
Native Contrast Ratio
3,000:1
Stand Adjustments
Tilt
HDMI Version
2
VESA Mount Standard
100 x 100
Series
VX
Number of Screens
1
Green Environmental Attribute
ENERGY STAR 8.0; Environmentally Friendly
Mounting
Wall
Panel Technology
Multi-domain Vertical Alignment (MVA)
Vertical Frequency
48 Hz to 165 Hz - DisplayPort 1.2, 48 Hz to 144 Hz - HDMI 1.4
Speaker Output Power
2 W
Backlight Technology
LED
Pixel Pitch
0.27000 mm x 0.27000 mm
Curvature
1500R
DisplayPort
Yes
Number of DisplayPorts
1
Horizontal Frequency
30 kHz to 160 kHz - HDMI 1.4, 30 kHz to 160 kHz - DisplayPort 1.2
Brightness
250 Nit
Features
Anti-glare; Curved Screen
Horizontal Viewing Angle
178°
Standby Power Consumption
300 mW
Screen Surface
Anti-glare
Dynamic Contrast Ratio
80,000,000:1
HDMI
Yes
Tearing Prevention Technology
FreeSync Premium
Curved Screen
Yes
Stand Included
No
Mount Type
Wall Mountable
Energy Star
Yes
Environmentally Friendly
Yes
Response Time
5 ms
Certifications & Standards
cTUVusFCC-BICES003Energy Star 8.0EPEAT SilverCECNOMMexico EnergyCBRoHS
Color Gamut
72% NTSC, 102% sRGB
Package Contents
VX2418C - 24" OMNI Curved 1080p 1ms 165Hz Gaming Monitor with FreeSync Premium, 1 x 3-pin Plug (IEC C13 / CEE22), 1 x DisplayPort Cable (v1.2; Male-Male), 1 x AC/DC Adapter, 1 x Quick Start Guide,
Total Number of HDMI Ports
1
Product Line
OMNI
Energy Efficiency Certification
ENERGY STAR 8.0
Environmental Certification
Electronic Product Environmental Assessment Tool Silver (EPEAT Silver)

Description

24 Curved Gaming Monitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.