Zoro Homepage

24in Ergo Tilt 1080p IPS Mntr

  • Mfr # VG2448A

  • Zoro # G912432620


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Screen Size
24 in
Max. Resolution
1920 x 1080
Width
21.2 in
Speakers
Yes
Screen Refresh Rate
75 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG2448A
Zoro #
G912432620
UPC #
766907014693
Country of Origin
China

Dimensions

Screen Size
24 in
Width
21.2 in
Depth
2 in
Height
12.6 in
Height with Stand
20.15 in
Width with Stand
21.22 in
Depth with Stand
7.95 in

Description

24 Ergo Tilt 1080p IPS Mntr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.