Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Ergonomic IPS

  • Mfr # VG245

  • Zoro # G212432641


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Screen Size
24 in
Max. Resolution
1920 x 1080
Width
21.2"
Speakers
Yes
Height
12.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG245
Zoro #
G212432641
UPC #
766907024197
Country of Origin
China

Dimensions

Screen Size
24 in
Width
21.2"
Height
12.6"
Depth
2"
Compressed Height with Stand
15.99"
Depth with Stand
7.95"
Height with Stand
20.15"
Width with Stand
21.22"
Extended Height with Stand
20.15"
Viewable Screen Size
23.8"
Screen Size Class
24"

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Screen Refresh Rate
100 Hz
Aspect Ratio
16:9
Built-In Devices
USB Hub
Response Time Details
5 ms GTG
Screen Mode
Full HD
VESA Mount Standard
100 x 100
Number of HDMI Ports
1
DisplayPort
Yes
Stand Adjustments
Pivot, Height, Swivel, Tilt
Vertical Viewing Angle
178°
Screen Surface
Anti-glare
Includes
Power Cable, HDMI to HDMI Cable, USB Type C cable , USB Type A/B Cable, Quick Start Guide
HDMI Version
1.4
Power
45.10 W
Features
Ergonomic Design, Cable Management, Frameless Bezel, Anti-glare, On-screen Display (OSD), vDisplay Manager, Cable Lock Slot, Wide Viewing Angle
VGA
Yes
Horizontal Viewing Angle
178°
Operating Humidity Range
20% to 90% (Non-condensing)
USB Type-C
Yes
HDMI
Yes
Horizontal Frequency
15 kHz to 82 kHz - USB Type C, 15 kHz to 82 kHz - HDMI 1.4, 24 kHz to 82 kHz - VGA, 15 kHz to 82 kHz - DisplayPort
Panel Technology
In-plane Switching (IPS) Technology
Glass Hardness
3H
Standby Power Consumption
300 mW
Mounting
Arm
Dynamic Contrast Ratio
50,000,000:1
Number of Screens
1
Number of DisplayPorts
1
Native Contrast Ratio
1,000:1
Number of Speakers
2
Operating Power Consumption
45.10 W
Item
LED Monitor
Number of VGA Ports
1
Number of USB Ports
5
USB
Yes
Brightness
250 Nit
VESA Mount Compatible
Yes
Green Environmental Attribute
ENERGY STAR 8.0; Environmentally Friendly
Backlight Technology
LED
Vertical Frequency
24 Hz to 75 Hz - DisplayPort, 50 Hz to 75 Hz - VGA, 24 Hz to 75 Hz - USB Type C, 24 Hz to 75 Hz - HDMI 1.4
Frequency
60 Hz, 50 Hz
Color Supported
16.7 Million Colors
Operating Temp. Range
32 to 104°F
Number of USB Type-C Ports
1
Power Consumption
45.10 W
Mount Type
Arm-mountable
Package Contents
24" Ergonomic IPS Designed for Surface Monitor with USB-C Power Cable HDMI to HDMI Cable USB Type C cable USB Type A/B Cable Quick Start Guide
Energy Star
Yes
Environmentally Friendly
Yes
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Response Time
5 ms

Description

24 Ergonomic IPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.