24IN LCD MONITOR, 1920X1080, HDMI, DP, VGA, USB-HUB.

  • Mfr # VG2440

  • Zoro # G116300671


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Depth
2"
Stand Adjustments
Height, Tilt, Pivot, Swivel
Native Contrast Ratio
3,000:1
Number of USB 3.0 Ports
4
Height with Stand
20.20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG2440
Zoro #
G116300671
UPC #
766907010329
Country of Origin
Multiple

Dimensions

Depth
2"
Height with Stand
20.20"
Height
13"
Color Depth
8-bit
Screen Size Class
24"
Depth with Stand
8.11"
Width with Stand
21.61"
Width
21.6"
Viewable Screen Size
23.6"

Details

Stand Adjustments
Height, Tilt, Pivot, Swivel
Native Contrast Ratio
3,000:1
Number of USB 3.0 Ports
4
Mount Type
Desk Mountable
Operating Power Consumption
16.20 W
HDMI Version
1.4
Package Contents
24" 1080p Ergonomic 40Degree Tilt Monitor with HDMI, DP, and VGAPower CableHDMI CableUSB TypeB Uplink Cable3.5mm Audio CableQuick Start Guide
Number of Speakers
2
Energy Star
Yes
Panel Technology
Multi-domain Vertical Alignment (MVA)
Horizontal Frequency
15 kHz to 90 kHz - HDMI 1.4, 16 kHz to 83 kHz - VGA, 15 kHz to 90 kHz - DisplayPort
Aspect Ratio
16:9
Response Time Details
5 ms GTG
Brightness
250 Nit
Response Time
5 ms
Built-in Devices
USB Hub
Number of Screens
1
Screen Surface
Anti-glare
Number of DisplayPorts
1
Input Voltage
100V to 240V
Color
Black
Horizontal Viewing Angle
178°
HDMI
Yes
Speaker Output Power
2 W
Adjustable Stand
Yes
Standard Refresh Rate
75 Hz
VESA Mount Standard
100 x 100
Certifications & Standards
cTUVusFCC-BICES003Energy StarEPEATMX-CoCMexico Energy
Glass Hardness
3H
Screen Mode
Full HD
Swivel Angle
120°
Number of USB Type-B Ports
3
Product Type
LED Monitor
DisplayPort
Yes
Environmentally Friendly
Yes
Backlight Technology
LED
Native Resolution
1920 x 1080
Total Number of HDMI Ports
1
HDMI Inputs
1
Features
Flicker-free, Super Clear Image Enhancement Technology, Bluelight Shield, Anti-glare, 3H Surface Hardness
Standby Power Consumption
500 mW
USB
Yes
Color Supported
16.7 Million Colors
Vertical Frequency
50 Hz to 75 Hz - VGA, 49 Hz to 75 Hz - HDMI 1.4, 50 Hz to 60 Hz - DisplayPort
Number of VGA Ports
1
Vertical Viewing Angle
178°
Speakers
Yes
VESA Mount Compatible
Yes
Max. Resolution
1920 x 1080

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.