24INCH SUPERCLEAR IPS QUAD HD MONITOR WITH ADVANCED ERGONOMICS, 2560X14

  • Mfr # VG2455-2K

  • Zoro # G414878063


product price:  $345.99
/ea
Free Shipping & Returns

Key Features

Screen Size
24 in
Max. Resolution
2560 x 1440
Width
21.2"
Speakers
Yes
Depth
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG2455-2K
Zoro #
G414878063
UPC #
766907991918
Country of Origin
China

Dimensions

Screen Size
24 in
Width
21.2"
Depth
2"
Height
12.6"
Depth with Stand
7.95"
Height with Stand
15.99"
Width with Stand
21.22"
Screen Size Class
24"
Viewable Screen Size
23.8"
Color Depth
8-bit

Details

Max. Resolution
2560 x 1440
Speakers
Yes
Screen Refresh Rate
100 Hz
Input Voltage
100V to 240V
Series
VG
Screen Surface
Anti-glare
Response Time Details
15 ms GTG (OD)
Speaker Output Power
2 W
Color
Black
Features
Anti-glare, Pivot Display, 3H Surface Hardness, 3-sided Bezel Less, Super Clear Image Enhancement Technology
VESA Mount Standard
100 x 100
Number of USB Type-B Ports
1
USB Type-C
Yes
Glass Hardness
3H
Number of Speakers
2
Vertical Viewing Angle
178°
Brightness
300 Nit
Operating Power Consumption
58.50 W
Horizontal Frequency
15 kHz to 90 kHz
Built-In Devices
USB Hub
Aspect Ratio
16:9
DisplayPort
Yes
Swivel Angle
120°
Screen Mode
WQHD
Number of HDMI Ports
1
Native Contrast Ratio
1,000:1
Vertical Frequency
50 Hz to 60 Hz
VESA Mount Compatible
Yes
Item
LED Monitor
Number of DisplayPorts
1
Color Supported
16.7 Million Colors
Standards
cTUVus, FCC-B, ICES003, Energy Star Certified, EPEAT Certified, MX-CoC, Mexico Energy
Number of Screens
1
Backlight Technology
LED
HDMI Version
1.4
Green Environmental Attribute
Energy Star; Environmentally Friendly
USB
Yes
Number of USB Type-C Ports
1
Horizontal Viewing Angle
178°
HDMI
Yes
Standby Power Consumption
300 mW
Panel Technology
In-plane Switching (IPS) Technology
Includes
Power Cable, USB Type-C Cable, HDMI Cable, USB Upstream Cable, Quick Start Guide
Dynamic Contrast Ratio
80,000,000:1
Package Contents
24" 1440p Ergonomic 40Degree Tilt IPS Monitor with USB CPower CableUSB TypeC CableHDMI CableUSB Upstream CableQuick Start Guide
Certifications & Standards
cTUVusFCC-BICES003Energy Star CertifiedEPEAT CertifiedMX-CoCMexico Energy
Environmentally Friendly
Yes
Response Time
15 ms
Energy Star
Yes

Description

VIEWSONIC 24INCH SUPERCLEAR IPS QUAD HD MONITOR WITH ADVANCED ERGONOMICS,2560X14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.