27 1080P ERGONOMIC 120HZ MONITOR WITH VARIABLE REFRESH RATE, HDMI AND VGA.

  • Mfr # VA2748-MHJ

  • Zoro # G021721615


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Audio Line In
Yes
Native Contrast Ratio
1,500:1
Response Time
1 ms
Bezel Design
Frameless
Vertical Viewing Angle
178°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VA2748-MHJ
Zoro #
G021721615
UPC #
766907034165
Country of Origin
Thailand

Dimensions

Height
14.1"
Depth with Stand
9.19"
Screen Size Class
27"
Depth
1.8"
Viewable Screen Size
27"
Width with Stand
24.10"
Width
24.1"
Height with Stand
20.83"
Compressed Height with Stand
15.71"
Extended Height with Stand
20.83"

Details

Audio Line In
Yes
Native Contrast Ratio
1,500:1
Response Time
1 ms
Bezel Design
Frameless
Vertical Viewing Angle
178°
Operating Humidity Range
20% to 90% (Non-condensing)
Environmentally Friendly
Yes
Backlight Technology
LED
Response Time Details
1 ms MPRT, 4 ms GTG
Maximum Power Consumption
38 W
Standby Power Consumption
500 mW
Total Number of HDMI Ports
1
Panel Technology
In-plane Switching (IPS) Technology
Adjustable Stand
Yes
Aspect Ratio
16:9
Horizontal Frequency
30 kHz to 86 kHz - VGA
Brightness
300 Nit
Native Resolution
1920 x 1080
Vertical Frequency
48 Hz to 120 Hz - HDMI 1.4, 48 Hz to 75 Hz - VGA
Standard Refresh Rate
120 Hz
Glass Hardness
3H
Stand Adjustments
Swivel, Tilt, Pivot, Height
HDMI
Yes
HDMI Feature Support
Variable Refresh Rate (VRR)
Number of VGA Ports
1
Energy Star
Yes
Color Supported
16.7 Million Colors
Operating Power Consumption
24 W
Flicker Free
Yes
Surface Treatment
Anti-glare
Number of Speakers
2
Package Contents
27" 1080p Ergonomic 120Hz Monitor with Variable Refresh Rate, HDMI and VGAPower CableHDMI CableQuick Start Guide
HDMI Version
1.4
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Dynamic Contrast Ratio
50,000,000:1
Product Type
LED Monitor
Max. Resolution
1920 x 1080
HDMI Inputs
1
VESA Mount Standard
100 x 100
VESA Mount Compatible
Yes
Horizontal Viewing Angle
178°
Number of Screens
1
Features
Cable Lock Slot, On-screen Display (OSD), ViewMode, Game Mode, Movie Mode, MultiScreen, Ergonomic Design, Low Blue Light, Anti-glare, Wide Viewing Angle, Flicker-free
Speakers
Yes
Frequency
60 Hz, 50 Hz
Screen Mode
Full HD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.