Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27 1080p IPS Gaming Monitor

  • Mfr # VX2716A

  • Zoro # G114790061


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Max. Resolution
1920 x 1080
Width
24.1"
Speakers
Yes
Screen Refresh Rate
120 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX2716A
Zoro #
G114790061
UPC #
766907027440
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24.1"
Depth
1.9"
Height
14.3"
Depth with Stand
8.90"
Width with Stand
24.07"
Height with Stand
17.10"
Viewable Screen Size
27"
Screen Size Class
27"

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Screen Refresh Rate
120 Hz
Operating Temp. Range
32 to 104°F
Includes
Power Cable, HDMI Cable, Quick Start Guide
Frequency
50 Hz, 60 Hz
USB
Yes
Standby Power Consumption
500 mW
Color Supported
16.7 Million Colors
Horizontal Viewing Angle
178°
Screen Surface
Anti-glare
Stand Adjustments
Tilt
Green Environmental Attribute
ENERGY STAR 8.0; Environmentally Friendly
Aspect Ratio
16:9
Mounting
Wall
Operating Humidity Range
20% to 90% (Non-condensing)
Number of USB Type-C Ports
1
Horizontal Frequency
30 kHz to 138 kHz - USB Type C, 30 kHz to 138 kHz - DisplayPort 1.4, 30 kHz to 138 kHz - HDMI 1.4
Backlight Technology
LED
Panel Technology
In-plane Switching (IPS) Technology
Operating Power Consumption
26 W
Power
30 W
USB Type-C
Yes
Vertical Frequency
48 Hz to 120 Hz - HDMI 1.4, 48 Hz to 120 Hz - USB Type C, 48 Hz to 120 Hz - DisplayPort 1.4
Number of HDMI Inputs
1
Number of Speakers
2
Features
Anti-glare, Cable Lock Slot, Low Blue Light, Flicker-free, On-screen Display (OSD)
Item
Gaming LED Monitor
Glass Hardness
3H
Screen Mode
Full HD
Native Contrast Ratio
1,300:1
HDMI
Yes
Number of Screens
1
VESA Mount Standard
100 x 100
Brightness
300 Nit
Vertical Viewing Angle
178°
DisplayPort
Yes
VESA Mount Compatible
Yes
Color
Black
HDMI Version
1.4
Dynamic Contrast Ratio
80,000,000:1
Number of DisplayPorts
1
Response Time Details
4 ms GTG, 1 ms MPRT
Power Consumption
30 W
Energy Star
Yes
Environmentally Friendly
Yes
Package Contents
27" 1080p 1ms 120Hz (OC) IPS Gaming Monitor with USB-C (Signal Only), Power Cable, HDMI Cable, Quick Start Guide
Mount Type
Wall Mountable
Response Time
1 ms MPRT, 4 ms GTG
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Energy Efficiency Certification
ENERGY STAR 8.0
Environmental Certification
Electronic Product Environmental Assessment Tool Silver (EPEAT Silver)
Total Number of USB Type-C Ports
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.