27 1440P IPS ERGONOMIC DOCKING MONITOR, 100W USB-C, RJ45, DAISY CHAIN

  • Mfr # VG2758-2K

  • Zoro # G816268998


product price:  $422.99
/ea
Free Shipping & Returns

Key Features

Network (RJ-45)
Yes
Width
24.1"
Operating Humidity Range
20% to 90% (Non-condensing)
Response Time Details
5 ms GTG
Total Number of USB Type-C Ports
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG2758-2K
Zoro #
G816268998
UPC #
766907027952
Country of Origin
China

Dimensions

Width
24.1"
Extended Height with Stand
20.69"
Depth
1.8"
Depth with Stand
8.60"
Compressed Height with Stand
15.84"
Height with Stand
20.69"
Viewable Screen Size
27"
Screen Size Class
27"
Width with Stand
24.12"
Height
14.2"

Details

Network (RJ-45)
Yes
Operating Humidity Range
20% to 90% (Non-condensing)
Response Time Details
5 ms GTG
Total Number of USB Type-C Ports
3
Operating Power Consumption
149 W
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Horizontal Viewing Angle
178°
USB
Yes
Product Type
LED Monitor
HDMI
Yes
Backlight Technology
LED
Color Supported
16.7 Million Colors (8-bit)
Aspect Ratio
16:9
Brightness
350 Nit
Built-in Devices
USB Hub
Horizontal Frequency
30 kHz to 151 kHz - USB Type C, 30 kHz to 151 kHz - HDMI 1.4, 30 kHz to 151 kHz - DisplayPort
Vertical Viewing Angle
178°
HDMI Version
1.4
Speakers
Yes
VESA Mount Standard
100 x 100
Vertical Frequency
50 Hz to 100 Hz - Displayport, 50 Hz to 100 Hz - USB Type C, 50 Hz to 100 Hz - HDMI 1.4
Max. Resolution
2560 x 1440
Number of Speakers
2
Standard Refresh Rate
100 Hz
Screen Surface
Anti-glare
Response Time
5 ms
Glass Hardness
3H
DisplayPort
Yes
Native Contrast Ratio
1,500:1
Native Resolution
2560 x 1440
Number of DisplayPorts
1
VESA Mount Compatible
Yes
Adjustable Stand
Yes
Total Number of HDMI Ports
1
Number of USB Ports
6
Standby Power Consumption
500 mW
Stand Adjustments
Tilt, Height, Pivot, Swivel
Maximum Power Consumption
242 W
Dynamic Contrast Ratio
80,000,000:1
Number of Screens
1
Energy Star
Yes
Panel Technology
In-plane Switching (IPS) Technology
Screen Mode
WQHD
Frequency
60 Hz, 50 Hz
Features
On-screen Display (OSD), Anti-glare, Ergonomic Design, Cable Lock Slot
USB Type-C
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.