Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27 165Hz Curved Gaming Mntr

  • Mfr # VX2718PCMHD

  • Zoro # G914790056


product price: $214.19
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Max. Resolution
1920 x 1080
Width
24.1"
Speakers
Yes
Height
14.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX2718PCMHD
Zoro #
G914790056
UPC #
766907007299
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24.1"
Height
14.3"
Depth
3"
Depth with Stand
8.86"
Width with Stand
24.06"
Height with Stand
18.70"
Color Depth
6-bit+FRC
Viewable Screen Size
27"
Screen Size Class
27"

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Screen Refresh Rate
180 Hz
Features
3H Surface Hardness, Anti-glare
Standby Power Consumption
500 mW
Tearing Prevention Technology
Adaptive Sync
Panel Technology
Multi-domain Vertical Alignment (MVA)
Includes
Power Cable, AC/DC Adapter, DisplayPort Cable, Quick Start Guide
Backlight Technology
LED
Green Environmental Attribute
Environmentally Friendly
Number of HDMI Inputs
1
VESA Mount Compatible
Yes
Number of DisplayPorts
1
Horizontal Frequency
30 kHz to 160 kHz - HDMI 1.4, 30 kHz to 193 kHz - DisplayPort 1.2
Vertical Frequency
48 Hz to 165 Hz - DisplayPort 1.2, 50 Hz to 60 Hz - HDMI 1.4
VESA Mount Standard
75 x 75
HDMI Version
1.4
Speaker Output Power
2 W
Number of HDMI Ports
2
Screen Mode
Full HD
Color Supported
16.7 Million Colors
Operating Power Consumption
30 W
Horizontal Viewing Angle
178°
Dynamic Contrast Ratio
80,000,000:1
Standards
cTUVus, FCC-B, ICES003, CEC, NOM, Mexico Energy
Number of Screens
1
Color
Black
Vertical Viewing Angle
178°
Response Time Details
5 ms MPRT
Input Voltage
100V to 240V
Number of Speakers
2
Item
LED Monitor
Stand Adjustments
Tilt
Aspect Ratio
16:9
Series
VX
Brightness
250 Nit
HDMI
Yes
Pixel Pitch
0.31100 mm x 0.31100 mm
DisplayPort
Yes
Screen Surface
Anti-glare
Curvature
1500R
Glass Hardness
3H
Platform Supported
PC, Mac
Native Contrast Ratio
4,000:1
Curved Screen
Yes
Certifications & Standards
cTUVusFCC-BICES003CECNOMMexico Energy
Operating System Platform
Mac, PC
Response Time
5 ms
Environmentally Friendly
Yes
Package Contents
LED Monitor, Power Cable, AC/DC Adapter, DisplayPort Cable, Quick Start Guide
Standard Refresh Rate
200 Hz
Color Gamut
72% NTSC, 102% sRGB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.