Zoro Homepage
This item is Discontinued.
Viewsonic 27" 165Hz Curved Gaming Monitor VX2768-PC-MHD

27" 165Hz Curved Gaming Monitor (Discontinued)

  • Mfr # VX2768-PC-MHD
  • Zoro # G1734640
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX2768-PC-MHD
Zoro #
G1734640
UPC #
766907007695
Country of Origin
Unknown

Dimensions

Screen Size
27"
Height
14.4"
Width
24"
Depth
3.1"

Details

Speakers
Yes
Features
Eco Mode, Anti-glare, Flicker-free, Blue Light, Cable Lock Slot, FPS Mode, 3H Surface Hardness
Item
Monitor
Number of Speakers
2
Aspect Ratio
1899-12-30
Brightness
250 Nit
Product Type
Gaming LCD Monitor

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.