Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27 4K UHD Pro Grpx Desg Mntr

  • Mfr # VP27564K

  • Zoro # G414790112


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Max. Resolution
3840 x 2160
Width
24.1"
Speakers
Yes
Height
14.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP27564K
Zoro #
G414790112
UPC #
766907012972
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24.1"
Height
14.3"
Depth
2.1"
Height with Stand
21.26"
Depth with Stand
8.46"
Width with Stand
24.13"
Color Depth
10-bit (8-bit + A-FRC)
Screen Size Class
27"
Viewable Screen Size
27"

Details

Max. Resolution
3840 x 2160
Speakers
Yes
Screen Refresh Rate
75 Hz
Screen Mode
4K UHD
HDMI
Yes
Horizontal Frequency
15 kHz to 136 kHz
Standby Power Consumption
300 mW
Green Environmental Attribute
Environmentally Friendly
Series
VP
USB
Yes
Item
LED Monitor
Features
Anti-glare, 3-sided Bezel Less, 3H Surface Hardness, Super Clear Image Enhancement Technology
Platform Supported
Mac, PC
Response Time Details
5 ms GTG
Number of USB Ports
4
Aspect Ratio
16:9
Speaker Output Power
2 W
Number of HDMI Inputs
1
Operating Power Consumption
122 W
Number of DisplayPorts
1
VESA Mount Standard
100 x 100
Color Supported
1.07 Billion Colors
Panel Technology
In-plane Switching (IPS) Technology
Dynamic Contrast Ratio
20,000,000:1
Color
Black
Number of Screens
1
Number of Speakers
2
Includes
Power Cable, USB-C Cable, HDMI cable, USB-A/B Cable
Swivel Angle
60°
Vertical Viewing Angle
178°
Glass Hardness
3H
Vertical Frequency
24 Hz to 75 Hz
VESA Mount Compatible
Yes
Number of USB Type-C Ports
1
Screen Surface
Anti-glare
Native Contrast Ratio
1,000:1
Standards
cTUVus, FCC-B, ICES003, CEC, MX-CoC, Mexico Energy
Horizontal Viewing Angle
178°
Built-In Devices
USB Hub
Brightness
350 Nit
Input Voltage
100V to 240V
Number of USB Type-B Ports
1
Backlight Technology
LED
DisplayPort
Yes
Stand Adjustments
Pivot, Tilt, Swivel, Height
USB Type-C
Yes
Certifications & Standards
cTUVusFCC-BICES003CECMX-CoCMexico Energy
Adjustable Stand
Yes
Package Contents
Power Cable, USB-C Cable, HDMI cable, USB-A/B Cable
Response Time
5 ms
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.