Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27 ColorPro 5K IPS Monitor

  • Mfr # VP27885K

  • Zoro # G715959522


product price: $1,081.99
/ea
Free Shipping & Returns

Key Features

Vertical Viewing Angle
178°
Standard Refresh Rate
75 Hz
Response Time Details
14 ms GTG
Product Type
LED Monitor
Panel Technology
In-plane Switching (IPS) Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP27885K
Zoro #
G715959522
UPC #
766907029505
Country of Origin
Namibia

Dimensions

Screen Size Class
27"
Compressed Height with Stand
16.72"
Viewable Screen Size
27"
Depth with Stand
8.26"
Height with Stand
21.44"
Extended Height with Stand
21.44"
Height
14.5"
Width
24.1"
Width with Stand
24.13"
Depth
2.3"

Details

Vertical Viewing Angle
178°
Standard Refresh Rate
75 Hz
Response Time Details
14 ms GTG
Product Type
LED Monitor
Panel Technology
In-plane Switching (IPS) Technology
Number of HDMI 2.1 Ports
1
Number of DisplayPorts
1
Number of Screens
1
Response Time
14 ms
Maximum Power Consumption
245 W
VESA Mount Compatible
Yes
Backlight Technology
LED
Native Resolution
5120 x 2880
Speakers
Yes
Built-in Devices
USB Hub
HDMI
Yes
Color
Black
Environmentally Friendly
Yes
Brightness
500 Nit
Native Contrast Ratio
2,000:1
Energy Star
Yes
Operating Humidity Range
20% to 90% (Non-condensing)
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Horizontal Viewing Angle
178°
Adjustable Stand
Yes
Color Gamut
99% DCI-P3
Operating Power Consumption
242 W
Screen Mode
5K
Aspect Ratio
16:9
Features
Anti-glare, Ergonomic Design, Anti-reflective, On-screen Display (OSD)
Package Contents
27" ColorPro 5K IPS Monitor with 100W Thunderbolt 4, USB C, and DCI-P3 Color Gamut 1 x 3-pin Plug (IEC C13 / CEE22) 1 x DisplayPort Cable (v1.4; Male-Male) 1 x HDMI Cable (v2.1; Male-Male) 1 x TBT4 Cable (Male-Male) 1 x USB Type-C to Type-A 3.2 Gen2 Cable (Male-Male) 1 x AC/DC Adapter 1 x Quick Start Guide
Number of Speakers
2
Stand Adjustments
Tilt, Pivot, Height, Swivel
HDMI Version
2.1
Screen Surface
Anti-glare
DisplayPort
Yes
Number of USB Ports
4
Thunderbolt
Yes
Standby Power Consumption
500 mW
Vertical Frequency
24 Hz to 75 Hz - USB Type C, 24 Hz to 75 Hz - DisplayPort, 24 Hz to 75 Hz - HDMI 2.1, 24 Hz to 75 Hz - Thunderbolt 4
USB
Yes
Max. Resolution
5120 x 2880
USB Type-C
Yes
VESA Mount Standard
100 x 100
Thunderbolt 4
Yes
Total Number of USB Type-C Ports
2
Total Number of HDMI Ports
1
HDMI Inputs
1

Description

27 ColorPro 5K IPS Monitor with 100W Thunderbolt 4, USB C, and DCI-P3 Color Gamut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.