Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27" Full HD Ultra Slim IPS, VX2776SMHD

  • Mfr # VX2776SMHD

  • Zoro # G4321232


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27"
Max. Resolution
1920 x 1080
Speakers
Yes
HD Resolution
1080p
Screen Refresh Rate
75 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VX2776SMHD
Zoro #
G4321232
UPC #
766907835724
Country of Origin
Unknown

Dimensions

Screen Size
27"
Depth with Stand
8.23"
Width with Stand
24.11"
Height with Stand
17.28"
Width
24.1"
Depth
1.4"
Height
14"

Details

Max. Resolution
1920 x 1080
Speakers
Yes
HD Resolution
1080p
Screen Refresh Rate
75 Hz
HDMI Inputs
1
Item
Monitor
Number of VGA Ports
1
Panel Technology
In-plane Switching (IPS) Technology
VGA
Yes
Speaker Output Power
3 W
Response Time
4 ms
Green Environmental Attribute
ENERGY STAR 7.0; Environmentally Friendly
Horizontal Viewing Angle
178°
Brightness
250 Nit
Series
VX
Color
Black, Silver
DisplayPort
Yes
HDMI
Yes
Features
3-sided Bezel Less, 3H Surface Hardness, Super Clear Image Enhancement Technology, Anti-glare, Pivot Display
Number of Screens
1
Number of DisplayPorts
1
Glass Hardness
3H
Vertical Viewing Angle
178°
Backlight Technology
LED
Screen Mode
Full HD
Color Supported
16.7 Million Colors
Operating Power Consumption
21 W
Contrast Ratio
80,000,000:1
Aspect Ratio
16:9
Native Contrast Ratio
1,300:1
Includes
Power Cable, AC/DC adapter, Audio Cable, VGA Cable, HDMI Cable, Quick Start Guide, ViewSonic Wizard CD
Vertical Frequency
48 Hz to 75 Hz
Standards
cULus, FCC-B, ICES-003, EPEAT, Energy Star 7.0, NRCan, UL-MXCoC, Mexico Energy, CE, WEEE, EEL, EAC
Number of HDMI Ports
1
VESA Mount Compatible
Yes
Dynamic Contrast Ratio
80,000,000:1
Input Voltage
100V to 240V
Number of Speakers
2
Number of HDMI Inputs
1
Screen Surface
Anti-glare
Standard Refresh Rate
100 Hz
Energy Star
Yes
Package Contents
Power Cable, AC/CD Adapter, HDMI Cable, QuickStart Guide
Environmentally Friendly
Yes
VESA Mount Standard
75 x 75
Certifications & Standards
cTULus, FCC-B, ICES003, Energy Star, EPEAT, CEC, NRCan
Product Type
LED Monitor

Description

27" Full HD Ultra Slim IPS Monitor, 1920 x 1080, HDMI, DisplayPort & VGA inputs, integrated dual speakers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.