Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27'' IPS Ergonomic DockingMon

  • Mfr # VG27582K

  • Zoro # G014935982


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Max. Resolution
2560 x 1440
Width
24.1"
Speakers
Yes
Height
14.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG27582K
Zoro #
G014935982
UPC #
766907027952
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24.1"
Height
14.2"
Depth
1.8"
Height with Stand
20.69"
Extended Height with Stand
20.69"
Compressed Height with Stand
15.84"
Depth with Stand
8.60"
Width with Stand
24.12"
Viewable Screen Size
27"
Screen Size Class
27"

Details

Max. Resolution
2560 x 1440
Speakers
Yes
Screen Refresh Rate
100 Hz
Features
On-screen Display (OSD), Anti-glare, Ergonomic Design, Cable Lock Slot
Number of HDMI Ports
1
Color Supported
16.7 Million Colors (8-bit)
VESA Mount Compatible
Yes
Number of Screens
1
Item
LED Monitor
DisplayPort
Yes
Operating Humidity Range
20% to 90% (Non-condensing)
HDMI Version
1.4
Network (RJ-45)
Yes
Vertical Frequency
50 Hz to 100 Hz - Displayport, 50 Hz to 100 Hz - USB Type C, 50 Hz to 100 Hz - HDMI 1.4
HDMI
Yes
Application
Commercial
Horizontal Frequency
30 kHz to 151 kHz - USB Type C, 30 kHz to 151 kHz - HDMI 1.4, 30 kHz to 151 kHz - DisplayPort
Operating Temp. Range
32 to 104°F
Number of DisplayPorts
1
Operating Power Consumption
149 W
USB
Yes
Horizontal Viewing Angle
178°
Response Time Details
5 ms GTG
Standby Power Consumption
500 mW
Panel Technology
In-plane Switching (IPS) Technology
Vertical Viewing Angle
178°
VESA Mount Standard
100 x 100
Frequency
60 Hz, 50 Hz
Stand Adjustments
Tilt, Height, Pivot, Swivel
Brightness
350 Nit
USB Type-C
Yes
Adjustable Stand
Yes
Built-In Devices
USB Hub
Number of Speakers
2
Native Contrast Ratio
1,500:1
Screen Surface
Anti-glare
Number of USB Type-C Ports
3
Power
242 W
Backlight Technology
LED
Aspect Ratio
16:9
Screen Mode
WQHD
Glass Hardness
3H
Dynamic Contrast Ratio
80,000,000:1
Green Environmental Attribute
Energy Star
Number of USB Ports
6
Power Consumption
242 W
Energy Star
Yes
Response Time
5 ms
Operating Temperature Range
32°F (0°C) to 104°F (40°C)

Description

27'' 1440p IPS Ergonomic Docking Monitor,100W USBC, RJ45, Daisy Chain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.