Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27165Hz WQHD Curved Gmng Mntr

  • Mfr # VX27182KPCMHD

  • Zoro # G914790100


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Max. Resolution
2560 x 1440
Width
24.1"
Speakers
Yes
Screen Refresh Rate
180 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX27182KPCMHD
Zoro #
G914790100
UPC #
766907009637
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24.1"
Height
14.3"
Depth
3"
Width with Stand
24.06"
Depth with Stand
8.86"
Height with Stand
18.70"
Color Depth
8-bit (6-bit+FRC)
Viewable Screen Size
27"
Screen Size Class
27"

Details

Max. Resolution
2560 x 1440
Speakers
Yes
Screen Refresh Rate
180 Hz
Stand Adjustments
Tilt
Curvature
1500R
DisplayPort
Yes
Screen Mode
WQHD
VESA Mount Standard
75 x 75
Color
Black
Color Supported
16.7 Million Colors
Mounting
Wall
Aspect Ratio
16:9
Number of DisplayPorts
1
Screen Surface
Anti-glare
Speaker Output Power
2 W
Horizontal Viewing Angle
178°
Brightness
250 Nit
Includes
Power Cable, AC/DC Adapter, DisplayPort Cable, Quick Start Guide
Glass Hardness
3H
Number of HDMI Inputs
2
HDMI Version
2
Panel Technology
Multi-domain Vertical Alignment (MVA)
Number of Screens
1
Green Environmental Attribute
Environmentally Friendly
HDMI
Yes
Operating Power Consumption
40 W
Native Contrast Ratio
4,000:1
Response Time Details
5 ms MPRT
Standards
cTUVus, FCC-B, ICES003, CEC, MX-CoC, Mexico Energy
Standby Power Consumption
500 mW
Tearing Prevention Technology
Adaptive Sync
Features
3H Surface Hardness, Anti-glare
Webcam
No
Backlight Technology
LED
Vertical Frequency
50 Hz to 60 Hz - HDMI 2.0, 48 Hz to 165 Hz - DisplayPort 1.2
VESA Mount Compatible
Yes
Series
VX
Vertical Viewing Angle
178°
HDCP Supported
Yes
Item
LED Monitor
Input Voltage
100V to 240V
Number of Speakers
2
Horizontal Frequency
30 Hz to 243 Hz - DisplayPort 1.2, 30 kHz to 222 kHz - HDMI 2
Pixel Pitch
0.23300 mm x 0.23300 mm
Dynamic Contrast Ratio
80,000,000:1
Curved Screen
Yes
Package Contents
LED Monitor, Power Cable, AC/DC Adapter, DisplayPort Cable, Quick Start Guide
Certifications & Standards
cTUVusFCC-BICES003CECMX-CoCMexico Energy
Response Time
5 ms
Mount Type
Wall Mountable
Color Gamut
72% NTSC, 102% sRGB
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.