Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

274K UHD ColorPro Design Mntr

  • Mfr # VP2768A4K

  • Zoro # G814790064


product price: $694.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Max. Resolution
3840 x 2160
Width
24.1"
Speakers
Yes
Screen Refresh Rate
75 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VP2768A4K
Zoro #
G814790064
UPC #
766907012354
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24.1"
Depth
2"
Height
13.9"
Width with Stand
24.13"
Height with Stand
21.38"
Depth with Stand
8.46"
Color Depth
10-bit (8-bit + A-FRC)
Screen Size Class
27"
Viewable Screen Size
27"

Details

Max. Resolution
3840 x 2160
Speakers
Yes
Screen Refresh Rate
75 Hz
VESA Mount Standard
100 x 100
DisplayPort
Yes
Screen Mode
4K UHD
Operating Power Consumption
44.90 W
Standards
cTUVus, FCC-B, ICES003, CEC, NOM, Mexico Energy
Number of Screens
1
Number of Speakers
2
Dynamic Contrast Ratio
20,000,000:1
Platform Supported
PC, Mac
HDCP Supported
Yes
Horizontal Viewing Angle
178°
HDMI
Yes
USB
Yes
Color Supported
1.07 Billion Colors
Glass Hardness
3H
Brightness
350 Nit
Aspect Ratio
16:9
Number of HDMI Inputs
2
Native Contrast Ratio
1,300:1
Mounting
Wall
Vertical Frequency
24 Hz to 75 Hz
Screen Surface
Anti-glare
Item
LED Monitor
Green Environmental Attribute
ENERGY STAR 8.0; Environmentally Friendly
VESA Mount Compatible
Yes
Features
Anti-glare, 3H Surface Hardness
Built-In Devices
USB Hub
Vertical Viewing Angle
178°
Horizontal Frequency
15 kHz to 136 kHz
Response Time Details
6 ms GTG (OD)
Speaker Output Power
10 W
Standby Power Consumption
500 mW
Input Voltage
100V to 240V
Series
VP
Color
Black
Number of USB Type-B Ports
1
Number of DisplayPorts
1
Number of USB Type-C Ports
1
Includes
Power Cable, USB-C Cable, HDMI cable, UAB-A/B Cable
Stand Adjustments
Height, Pivot, Tilt, Swivel
Network (RJ-45)
Yes
Number of USB 3.2 Downstream Ports
2
Pixel Pitch
0.15500 mm x 0.15500 mm
Swivel Angle
120°
Number of USB Ports
4
USB Type-C
Yes
Panel Technology
In-plane Switching (IPS) Technology
Backlight Technology
LED
Package Contents
VP2768a-4K Display, Power Cable, USB-C Cable, HDMI cable, UAB-A/B Cable
Response Time
6 ms
Operating System Platform
Mac, PC
Environmentally Friendly
Yes
Certifications & Standards
cTUVusFCC-BICES003CECNOMMexico Energy
Color Gamut
118% SMPTE-C, 78% NTSC, 100% sRGB, 100% Rec. 709, 109% sRGB, 100% SMPTE-C, 99% EBU, 109% Rec. 709, 108% EBU
Mount Type
Wall Mountable
Adjustable Stand
Yes
Energy Star
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.